Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Tool Holder, Type E

2014 TRUSCO Published Page
2-1205
Product Weight (g)
150
Compatible Belt Width (mm)
50
Depth (mm)
65
Height (mm)
Superscript time: 84, subscript time: 150
Width (mm)
60
Material
All stainless steel
TRUSCO Part Number
335-4156
Specification
Fixing tools: ink bottle, hammer
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AW-SKHE 10034096 24.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products