Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Tool Holder, Type F

Purpose
For crowbar, hammer use (free joint) round hook for crowbar, hammer use
Product Weight (g)
170
Ring Inner Diameter (phi mm)
(Large) 49, (medium) 25, (small) 20
Compatible Belt Width (mm)
50
Depth (mm)
72
Height (mm)
87 - 152
Allowable Load (kg)
2
Width (mm)
95
Material
Stainless steel (SUS304)
TRUSCO Part Number
335-4164
Specification
Installation tools / Bar, round hook for hammer
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AW-SKHF 10034105 27.06 SGD
Shipped after 2017-05-01
ADD TO CART

Related Products