Buy more than* S$200* and get FREE SHIPPING

Refill Of Construction Crayon

4.67 (3)
...see all>
Product Options
ADD TO CART
Weight (g/pc) Color Core Color Product Weight (g) Core Diameter (mm) Type TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g/pc) Color Core Color Product Weight (g) Core Diameter (mm) Type TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.67 Fluorescent yellow Fluorescent yellow - 4 Oiliness 335-8666 2-2421 1Pack(3PC) 1 SKHS-KYEL 36940276 3.99 SGD
Shipped after 2018-04-23
- - Black 11 4.0 Oil-based 335-8640 - 1Pack(3PC) 1 SKHS-BLA 10034227 3.99 SGD
Shipped after 2018-04-23
- - Red 11 4.0 Oil-based 335-8674 - 1Pack(3PC) 1 SKHS-RED 10034236 3.99 SGD
Shipped after 2018-04-23
- - White 11 4.0 Oil-based 335-8682 - 1Pack(3PC) 1 SKHS-WHI 10034245 3.99 SGD
Shipped after 2018-04-23
- - Pink - 4.0 Oil-based 335-8658 - 1Pack(3PC) 1 SKHS-KPIN 10440105 3.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Writing cutting line to SUS board
4
From Japan
On 2017-07-21 20:56:44
Until now, I used a cigarette marking graph, but it was difficult to break easily. Because this product is a knock type, it is easy to use because it is rare that the core breaks along the way. Just marking on the SUS board is out even if it gets wet to rain or crayons are played.
This review is about item#10034236.
I am using it when I take a stone slide of the body number at the time of vehicle inspection.
5
From Japan
On 2016-06-28 15:15:08
I used it for the body marker, but I thought that the hardness of the core is suitable for taking stone slide and tried purchasing.
This review is about item#10034236.
Wooden assembly
5
From Japan
On 2014-12-23 22:55:41
Even with some rain, there is no problem and I can write letters on trees. very good
This review is about item#10034227.

Related Products