Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Construction paint marker, Round Wick

4.00 (3)
Product Weight (g)
20
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Type Color Type Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Type Color Type Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Oiliness Black (opaque) S medium-Marushin Hard-Long Core 1PC 1 SPEM-BLA 10034254 3.99 SGD
In stock
- Oiliness Yellow (opaque) S medium-Marushin Hard-Long Core 1PC 1 SPEM-YEL 10034272 3.99 SGD
In stock
- Oiliness White (opaque) S medium-Marushin Hard-Long Core 1PC 1 SPEM-WHI 10034281 3.99 SGD
In stock
335-8828 Oil-based Opaque red middle letter and round core Hard and long core 1PC 1 SPEM-RED 10034263 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
On-site marking time
5
From Japan
On 2017-11-20 08:06:30
Although it is starting to use yet, the core is hard and the ink is different from the thing so far, easy to handle and selfish.
This review is about item#10034263.
When marking the asphalt surface
5
From Japan
On 2017-02-24 08:18:47
I am looking for something suitable for marking asphalt for surveying, and it seems that this is the best among three types of purchase. While praying that it will not be canceled, I would like to use it from now.
This review is about item#10034281.
Repair paint
2
From Japan
On 2015-04-21 15:21:07
The photo was an old product. In my application, the condition of the core was better for the old product, so I expected it. But it was a new model that arrived. Sorry. The contents do not change, Tajima is good paint. My application is special, so I think that neither will change in normal bolting.
This review is about item#10034254.

Related Products