Buy more than* S$200* and get FREE SHIPPING

G-Saw Spare Blade

2015 Trusco Published Pages
4 2521
2014 TRUSCO Published Page
3-1179
Product Weight (g)
320
Blade Thickness (mm)
0.9
Blade Length (mm)
270
Overall Length (mm)
425
TRUSCO Part Number
336-0300
Application
Provisional frame, pruning saws (with set), Provisional frame, pruning saws (with set)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 GS-270FB 10034385 38.99 SGD
In stock
ADD TO CART

Related Products