Buy more than* S$200* and get FREE SHIPPING

Waist Belt

4.00 (5)
Caution
Not a safety belt
Thickness (mm)
35
Width (mm)
130
Material
Made of nylon
...see all
Product Options
ADD TO CART
Product Weight (g) Size Color Length (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Product Weight (g) Size Color Length (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
240 M Black 720 Around the waist: for 70-95 cm 1PC 1 AW-DBMKU 10034595 58.33 SGD
Shipped after 2017-06-26
240 M Blue 720 Around the waist: for 70-95 cm 1PC 1 AW-DBMAO 10034604 -
Discontinued
[x]
290 L Black 800 Around the waist: for 85-110 cm 1PC 1 AW-DBLKU 10034622 66.09 SGD
Shipped after 2017-06-26
290 L Blue 800 Around the waist: for 85-110 cm 1PC 1 AW-DBLAO 10034631 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Waist protection
5
From Japan
On 2016-02-25 21:38:07
Even though I make a safety belt my back does not hurt
This review is about item#10034595.
Site work
5
From Japan
On 2016-01-11 11:43:50
I feel that the burden has been relieved because the cushion is attached quite large. Moreover, it is also a Tajima product so you can trust it.
This review is about item#10034595.
Weak electric construction
3
From Japan
On 2013-03-18 14:59:10
It is like this ~! Is it?
This review is about item#10034595.
Work such as cleaning and painting
2
From Japan
On 2012-08-29 05:20:47
Since the part through which the belt passes is exactly for 50 mm, my belt with metal fittings at both ends could not pass through. Since there is no choice, I cut it through the belt once, I use it after doing a "tearful big remodeling" attaching a pigeon metal fitting and connecting with a string. I am satisfied with the feeling of use of the waist belt itself. Since the tool to be attached to the belt changes in work such as cleaning and painting, it was better to use a type that has become a Velcro tape type so that belt threading can be easily done.
This review is about item#10034604.
Building site
5
From Japan
On 2009-01-13 20:12:40
Until now it was only a belt of a waist bag but I did not think that working through a waist belt is going to be so easy. I think that it will not be lost by buying. I want you to be able to open and close all parts that let you pass through the belt if you want the improvement. There is a part of the reel of the safety belt and I want you to think a little more.
This review is about item#10034604.

Related Products