Buy more than* S$200* and get FREE SHIPPING

Waist Belt, Around The Waist

2.00 (1)
Width (mm)
185
Material
Nylon
...see all>
Product Options
ADD TO CART
Effective Waist Size (cm) Product Weight (g) Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Waist Size (cm) Product Weight (g) Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 - 85 160 M 900 1PC 1 AW-YRBM 10034647 74.99 SGD
In stock
85 - 90 170 L 1000 1PC 1 AW-YRBL 10034656 74.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Heavy labor
2
From Japan
On 2016-01-24 23:02:42
I bought it for ease of burden as well as taking down heavy objects from my usual work. I used to use medical corsets until now, but it was a trial and trial as to whether it was noticeable and outstanding by white color and feeling of spite. First of all, I think size is good on 1-2 sizes. It is limited in winter. Although it is thick and there is supportability, summer can not be used because it is steamed. It was good if the vertical width was a little bigger. Color design is good, but if support springs are two on the left and right + a total of 4 with a total of 4, Good ... We expect a thin finished product.
This review is about item#10034647.

Related Products