Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

F Soft Hammer, Iron

5.00 (3)
Allowable Temperature (degreeC)
4 - 80
Caliber (phi mm)
Head dimensions /62
Weight (g)
1900
Overall Length (mm)
375
Length (mm)
Head dimensions /127
Specification
Head hardness HDD55degree
Application
Repair machinery, etc. Removable and mounting jig, etc. Assembly of wooden products
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SF-185 10034744 74.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-09-22 14:32:53
There was a reasonable weight in the head itself, it was possible to use a strong ball shot but it was not bothersome.
This review is about item#10034744.
Used when installing stone.
5
From Japan
On 2017-02-04 17:19:40
For stone installation. There is a good weight, so installation can be done comfortably. Also, since the handle is made of wood, it is easy to grip.
This review is about item#10034744.
Stone installation / pile driving
5
From Japan
On 2014-10-27 21:18:09
Very easy to use. When installing stone, you can work safely. Pile is not broken, so it will be saved.
This review is about item#10034744.

Related Products