Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Px Signs Series/G Double End Hammer, Fibreglass Ha

5.00 (2)
...see all>
Product Options
ADD TO CART
Length (mm) Hardening Penetration Subtense(mm) Weight (kg) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Hardening Penetration Subtense(mm) Weight (kg) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head dimensions / 154 HRC44 degree to 50 degree Head dimensions / 55 Head /3.0 850 1PC 1 PXW-30G 38642082 97.99 SGD
In stock
Head dimensions / 144 HRC44 degree to 50 degree Head dimensions / 52 Head /2.5 845 1PC 1 PXW-25G 38642073 83.99 SGD
In stock
Head dimensions / 161 HRC 44degree-50degree Head dimensions /58 Head/3.5 855 1PC 1 PXW-35G 10034832 80.99 SGD
In stock
Head dimensions / 170 HRC 44degree-50degree Head dimensions /60 Head /4.0 855 1PC 1 PXW-40G 10034841 83.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Demolition of the gate
5
From Japan
On 2017-08-26 13:36:36
It is used for disassembling a solid road block with stacked rebar with four corners. As a 4 kg hammer, it was cheaper than other products and purchased with expectation for durability of the handle. It is good to make it solid. I hit it for half a day, but it did not happen. Since the buttocks are rubber wraps, they do not have to slide.
This review is about item#10034841.
Wood pile driving work
5
From Japan
On 2014-01-15 20:26:27
Although I have been using wooden large hammer for several decades, I was in trouble because I broke the branch many times with new employee, so I bought a branch of a glass fiber saying that it will not break with some things I bought it but gave it but it is not broken yet. I am using it as a test, but I think it's pretty good. 3 It seems that it will last as long as it is diffracted and lasts longer.
This review is about item#10034832.

Related Products