Buy more than* S$200* and get FREE SHIPPING

Safety Cord Plus One

5.00 (1)
Maximum Extension (mm)
1700
Natural Length (mm)
530
Code Diameter (phi mm)
3.1
Working Load (kg)
1
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 SCC-10W 10035094 36.99 SGD
Shipped after 2018-03-02
Black 1PC 1 SCC-10B 10035076 20.99 SGD
In stock
Yellow 1PC 1 SCC-10Y 10035085 20.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Aerial work
5
From Japan
On 2011-02-01 20:53:12
Of course, not being tangled with the code, the code is thick and durable.
This review is about item#10035076.

Related Products