Buy more than* S$200* and get FREE SHIPPING

Saila Belt Cargo Fastening Machine Loading/Comeback Type

Belt Width (mm)
25
...see all
Product Options
ADD TO CART
Material Belt Thickness (mm) Breaking Strength (kgf) Working Load (kgf) Terminal Specification Belt Length (m) Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Belt Thickness (mm) Breaking Strength (kgf) Working Load (kgf) Terminal Specification Belt Length (m) Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polyester 1.8 400 80 "S" HOOK (SMALL) 3.5 Green Cam buckle type 1PC 1 SB100S-G 10035173 34.21 SGD
Shipped after 2017-02-27
Polyester 1.8 400 80 Aperture sewing 3.5 Pink Cam buckle type 1PC 1 SB100L-P 10035182 33.94 SGD
Shipped after 2017-03-02
Polypropylene (belt) 1.5 300 60 Endless 5 Yellow (w/ black line) Cam buckle type (2 sets) 1Set(2PC) 1 SB80E-Y 10035164 26.51 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products