Buy more than* S$200* and get FREE SHIPPING

Sds-Max Bit X305L

4.00 (4)
Effective Length (mm)
165
Overall Length (mm)
305
...see all
Product Options
ADD TO CART
Weight (g) Compatible Materials Blade Diameter (phi mm) Compatible Power Tool Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Compatible Materials Blade Diameter (phi mm) Compatible Power Tool Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Stone-slopes, unreinforced concrete 18 Electric hammer drill 1PC 1 MAX180 10035392 43.22 SGD
Shipped after 2017-09-29
- Stone-slopes, unreinforced concrete 22 Electric hammer drill 1PC 1 MAX220 10035426 48.93 SGD
Shipped after 2017-09-28
- Stone-slopes, unreinforced concrete 10.5 Electric hammer drill 1PC 1 MAX105 10035295 35.83 SGD
Shipped after 2017-09-28
- Stone-slopes, unreinforced concrete 23.0 Electric hammer drill 1PC 1 MAX230 40954706 57.48 SGD
Shipped after 2017-09-29
- Stone-slopes, unreinforced concrete 15.0 Electric hammer drill 1PC 1 MAX150 40954663 36.11 SGD
Shipped after 2017-09-29
- Stone-slopes, unreinforced concrete 21.5 Electric hammer drill 1PC 1 MAX215 40954697 50.22 SGD
Shipped after 2017-09-29
- Stone-slopes, unreinforced concrete 11.0 Electric hammer drill 1PC 1 MAX110 40954627 35.84 SGD
Shipped after 2017-09-29
- Stone-slopes, unreinforced concrete 13.0 Electric hammer drill 1PC 1 MAX130 40954636 35.84 SGD
Shipped after 2017-09-29
- Stone-slopes, unreinforced concrete 14.0 Electric hammer drill 1PC 1 MAX140 40954654 35.84 SGD
Shipped after 2017-09-29
334.4 - 14.5 - 1PC 1 MAX145 10035347 35.83 SGD
In stock
- Stone-slopes, unreinforced concrete 38.0 Electric hammer drill 1PC 1 MAX380 10035496 96.92 SGD
Shipped after 2017-09-28
- Stone-slopes, unreinforced concrete 12.5 Electric hammer drill 1PC 1 MAX125 10035313 35.84 SGD
Shipped after 2017-09-28
- Stone-slopes, unreinforced concrete 20.0 Electric hammer drill 1PC 1 MAX200 10035417 50.22 SGD
Shipped after 2017-09-28
- Stone-slopes, unreinforced concrete 26.0 Electric hammer drill 1PC 1 MAX260 10035444 63.13 SGD
Shipped after 2017-09-28
- Stone-slopes, unreinforced concrete 25.0 Electric hammer drill 1PC 1 MAX250 10035435 57.96 SGD
Shipped after 2017-09-29
- Stone-slopes, unreinforced concrete 35.0 Electric hammer drill 1PC 1 MAX350 10035487 85.29 SGD
Shipped after 2017-09-29
- Stone-slopes, unreinforced concrete 28.0 Electric hammer drill 1PC 1 MAX280 10035453 70.84 SGD
Shipped after 2017-09-29
- Stone-slopes, unreinforced concrete 17.5 Electric hammer drill 1PC 1 MAX175 10035383 42.90 SGD
Shipped after 2017-09-28
- Stone-slopes, unreinforced concrete 17.0 Electric hammer drill 1PC 1 MAX170 10035374 42.91 SGD
Shipped after 2017-09-28
- Stone-slopes, unreinforced concrete 16.5 Electric hammer drill 1PC 1 MAX165 10035365 42.90 SGD
Shipped after 2017-09-28
- Stone-slopes, unreinforced concrete 16.0 Electric hammer drill 1PC 1 MAX160 10035356 42.91 SGD
In stock
- Stone-slopes, unreinforced concrete 14.3 Electric hammer drill 1PC 1 MAX143 10035331 35.84 SGD
Shipped after 2017-09-28
- Stone-slopes, unreinforced concrete 12.7 Electric hammer drill 1PC 1 MAX127 10035322 35.83 SGD
Shipped after 2017-09-29
- Stone-slopes, unreinforced concrete 32.0 Electric hammer drill 1PC 1 MAX320 10035471 76.90 SGD
Shipped after 2017-09-29
- Stone-slopes, unreinforced concrete 30.0 Electric hammer drill 1PC 1 MAX300 10035462 71.35 SGD
Shipped after 2017-09-28
- Stone-slopes, unreinforced concrete 12.0 Electric hammer drill 1PC 1 MAX120 10035304 35.84 SGD
Shipped after 2017-09-28
- Stone-slopes, unreinforced concrete 10.0 Electric hammer drill 1PC 1 MAX100 40954611 35.84 SGD
Shipped after 2017-09-28
- Stone-slopes, unreinforced concrete 13.5 Electric hammer drill 1PC 1 MAX135 40954645 35.84 SGD
Shipped after 2017-09-29
- Stone-slopes, unreinforced concrete 18.5 Electric hammer drill 1PC 1 MAX185 40954672 42.90 SGD
Shipped after 2017-09-29
- Stone-slopes, unreinforced concrete 21.0 Electric hammer drill 1PC 1 MAX210 40954681 50.22 SGD
Shipped after 2017-09-29
- Stone-slopes, unreinforced concrete 24.0 Electric hammer drill 1PC 1 MAX240 40954715 61.84 SGD
Shipped after 2017-09-29
- - 19.0 - 1PC 1 MAX190 10035401 42.91 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Muscle work
4
From Japan
On 2017-03-30 16:25:20
The balance with the price is good. It cuts better than I expected
This review is about item#10035426.
Stone quarry of Ishigaki
5
From Japan
On 2017-02-21 09:31:44
Although it is an ordinary stone, a hole is opened well by biting. There is no problem separately.
This review is about item#10035426.
Seri dug a stone hole for use.
5
From Japan
On 2014-03-12 23:13:16
It was a very good item.
This review is about item#10035356.
Chemical anchor construction
2
From Japan
On 2013-06-12 20:28:22
We used it in chemical D13 construction. The drill, Hilti TE 70 construction depth was about 110 mm construction number about 500, the tip broke. SDS MAX bit breaks, but I wanted it to extend to about 800 lines. Well, the balance with the price is good ,,,
This review is about item#10035356.

Related Products