Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

SDS-max Bit and Cold Chisel

5.00 (1)
Overall Length L (mm)
280
Compatible
Bosch / GSH388, GSH5E, GSH11E Makita / HM/1100C, HM/1202C
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CCMAX280 10046285 27.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tiling work on tile / mortar surface
5
From Japan
On 2015-07-13 18:06:29
Good abrasion resistance. If you exchange attachments in place and use them, it seems to be more efficient than working with bull points, flat only.
This review is about item#10046285.

Related Products