Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Holesaw Core Drill

3.00 (1)
Caution
When using on a block, it might chips wear out fast, so use “dry mound core drill or PC hyper diamond core drill for blocks.”Please note that soon after the curing concrete or asphalt may escalate chip wearing out.Vibrating can cause the tip to chip or br
Purpose
Air conditioning, water, gas, electricity and plumbing. Rebar (D13: 4 MINUTE MUSCLE) DRY DRILLING CONCRETE adn PC CONCRETE, ETC. The perforation of fume pipes, pipes and tubing.
Cutter Length (mm)
180
Effective Length (mm)
150
Compatible
(Center pin) PCDCP3
...see all>
Product Options
ADD TO CART
Chuck Dimensions (mm) Cutting Edge Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chuck Dimensions (mm) Cutting Edge Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 (S shank) 32 1PC 1 PCD32 10035882 279.99 SGD
Shipped after 2018-06-28
13 (L shank) 65 1PC 1 PCD65 10035952 329.99 SGD
Shipped after 2018-06-28
- 105 1PC 1 PCD105 35128116 469.99 SGD
Shipped after 2018-06-29
- 130 1PC 1 PCD130 35128152 529.99 SGD
Shipped after 2018-06-29
- 165 1PC 1 PCD165 35128195 629.99 SGD
Shipped after 2018-06-29
- 200 1PC 1 PCD200 35128222 729.99 SGD
Shipped after 2018-06-29
- 220 1PC 1 PCD220 35128247 799.99 SGD
Shipped after 2018-06-29
- 70 1PC 1 PCD70 35128073 329.99 SGD
Shipped after 2018-06-28
- 90 1PC 1 PCD90 35128091 399.99 SGD
Shipped after 2018-06-29
- 155 1PC 1 PCD155 35128177 599.99 SGD
Shipped after 2018-06-29
- 210 1PC 1 PCD210 35128231 789.99 SGD
Shipped after 2018-06-29
- 115 1PC 1 PCD115 35128134 509.99 SGD
Shipped after 2018-06-29
- 150 1PC 1 PCD150 35128161 549.99 SGD
Shipped after 2018-06-29
- 25 1PC 1 PCD25 35128064 279.99 SGD
Shipped after 2018-06-28
- 85 1PC 1 PCD85 35128082 389.99 SGD
Shipped after 2018-06-29
- 95 1PC 1 PCD95 35128107 409.99 SGD
Shipped after 2018-06-29
- 110 1PC 1 PCD110 35128125 529.99 SGD
Shipped after 2018-06-29
- 125 1PC 1 PCD125 35128143 529.99 SGD
Shipped after 2018-06-29
- 160 1PC 1 PCD160 35128186 599.99 SGD
Shipped after 2018-06-29
- 170 1PC 1 PCD170 35128204 629.99 SGD
Shipped after 2018-06-29
- 180 1PC 1 PCD180 35128213 669.99 SGD
Shipped after 2018-06-28
- 120 1PC 1 PCD120 10036004 529.99 SGD
Shipped after 2018-06-28
- 29 1PC 1 PCD29 10035873 279.99 SGD
Shipped after 2018-06-29
- 35 1PC 1 PCD35 10035891 279.99 SGD
Shipped after 2018-06-28
- 38 1PC 1 PCD38 10035907 279.99 SGD
Shipped after 2018-06-29
- 45 1PC 1 PCD45 10035916 299.99 SGD
Shipped after 2018-06-28
- 60 1PC 1 PCD60 10035943 339.99 SGD
Shipped after 2018-06-28
- 75 1PC 1 PCD75 10035961 359.99 SGD
Shipped after 2018-06-28
- 80 1PC 1 PCD80 10035977 389.99 SGD
Shipped after 2018-06-28
- 50 1PC 1 PCD50 10035925 309.99 SGD
Shipped after 2018-06-28
- 55 1PC 1 PCD55 10035934 309.99 SGD
Shipped after 2018-06-29
- 100 1PC 1 PCD100 10035986 459.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
garden work
3
From Japan
On 2015-06-03 18:15:23
It is used for diamond core drills, but it has no particular features. It will be appreciated if you make the price \ around 10,000 and will continue to order in the future ...
This review is about item#35128064.

Related Products