Buy more than* S$200* and get FREE SHIPPING

Poly Click S Shank Straight

5.00 (2)
Purpose
Common shank for the poly click series
Shank Shape
10mm straight
Type
S shank
TRUSCO Part Number
301-6269
Compatible
Cutting edge diameter of phi49mm or less
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PCSKS 10036092 38.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Mounting of the deep Holsoe
5
From Japan
On 2014-04-21 13:17:47
Replacement of the cutter is easy, it can work efficiency UP.
This review is about item#10036092.
Drilling of hard plastic
5
From Japan
On 2014-04-09 07:33:30
Now easier to allow installation and removal of a variety of hole saw at the touch of a button. Rigidity is also safe to use strongly.
This review is about item#10036092.

Related Products