Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Holesaw Core Drill

Caution
When perforating ceramic siding, change center drill to PCHWCD225 (carbide) or PCHWCD175 (carbide). With metal siding, you can perforate within a thickness of 0.5mm, but it’s unsuitable for planar surfaces (no uneveness).
Purpose
Drilling of metal siding, ceramic siding, wood, gypsum board, veneer, laminated wood, slate, floor panel, PVC, artificial marble, FRP, etc.
...see all>
Product Options
ADD TO CART
Chuck Dimensions (mm) Effective Length (mm) Cutting Edge Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chuck Dimensions (mm) Effective Length (mm) Cutting Edge Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 130 (cutter length 160) 25 1PC 1 PCWS25 35129647 109.99 SGD
Shipped after 2018-06-26
- 130 (cutter length 160) 80 1PC 1 PCWS80 35129762 179.99 SGD
Shipped after 2018-06-25
- 130 (cutter length 160) 220 1PC 1 PCWS220 35129945 419.99 SGD
Shipped after 2018-06-26
- 130 (cutter length 160) 29 1PC 1 PCWS29 35129656 139.99 SGD
Shipped after 2018-06-25
- 130 (cutter length 160) 35 1PC 1 PCWS35 35129674 139.99 SGD
Shipped after 2018-06-26
- 130 (cutter length 160) 50 1PC 1 PCWS50 35129701 169.99 SGD
Shipped after 2018-06-25
- 130 (cutter length 160) 60 1PC 1 PCWS60 35129726 179.99 SGD
Shipped after 2018-06-25
- 130 (cutter length 160) 65 1PC 1 PCWS65 35129735 169.99 SGD
In stock
- 130 (cutter length 160) 120 1PC 1 PCWS120 35129823 279.99 SGD
Shipped after 2018-06-25
- 130 (cutter length 160) 170 1PC 1 PCWS170 35129902 289.99 SGD
Shipped after 2018-06-26
- 130 (cutter length 160) 32 1PC 1 PCWS32 35129665 109.99 SGD
In stock
- 130 (cutter length 160) 75 1PC 1 PCWS75 35129753 179.99 SGD
Shipped after 2018-06-26
- 130 (cutter length 160) 90 1PC 1 PCWS90 35129787 199.99 SGD
Shipped after 2018-06-25
- 130 (cutter length 160) 95 1PC 1 PCWS95 35129796 199.99 SGD
Shipped after 2018-06-25
- 130 (cutter length 160) 180 1PC 1 PCWS180 35129911 309.99 SGD
Shipped after 2018-06-26
- 130 (cutter length 160) 22 1PC 1 PCWS22 35129631 109.99 SGD
Shipped after 2018-06-25
- 130 (cutter length 160) 105 1PC 1 PCWS105 35129805 219.99 SGD
Shipped after 2018-06-25
- 130 (cutter length 160) 115 1PC 1 PCWS115 35129814 269.99 SGD
Shipped after 2018-06-26
- 130 (cutter length 160) 125 1PC 1 PCWS125 35129832 229.99 SGD
Shipped after 2018-06-25
- 130 (cutter length 160) 140 1PC 1 PCWS140 35129857 259.99 SGD
Shipped after 2018-06-26
- 130 (cutter length 160) 110 1PC 1 PCWS110 10036144 229.99 SGD
Shipped after 2018-06-25
- 130 (cutter length 160) 200 1PC 1 PCWS200 35129927 379.99 SGD
Shipped after 2018-06-26
- 130 (cutter length 160) 210 1PC 1 PCWS210 35129936 409.99 SGD
Shipped after 2018-06-26
- 130 (cutter length 160) 45 1PC 1 PCWS45 35129692 119.99 SGD
Shipped after 2018-06-26
- 130 (cutter length 160) 38 1PC 1 PCWS38 35129683 139.99 SGD
Shipped after 2018-06-25
- 130 (cutter length 160) 55 1PC 1 PCWS55 35129717 159.99 SGD
Shipped after 2018-06-25
- 130 (cutter length 160) 85 1PC 1 PCWS85 35129771 199.99 SGD
Shipped after 2018-06-26
- 130 (cutter length 160) 155 1PC 1 PCWS155 35129875 279.99 SGD
Shipped after 2018-06-25
13 (L shank) 130 (length 160 cutter) 70 1PC 1 PCWS70 35129744 169.99 SGD
In stock
13 (L shank) 130 (length 160 cutter) 100 1PC 1 PCWS100 10036135 219.99 SGD
Shipped after 2018-06-26
- 130 (cutter length 160) 130 1PC 1 PCWS130 35129841 249.99 SGD
Shipped after 2018-06-26
- 130 (cutter length 160) 150 1PC 1 PCWS150 35129866 319.99 SGD
Shipped after 2018-06-25
- 130 (cutter length 160) 160 1PC 1 PCWS160 35129884 319.99 SGD
Shipped after 2018-06-26
- 130 (cutter length 160) 165 1PC 1 PCWS165 35129893 289.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products