Buy more than* S$200* and get FREE SHIPPING

S Lock Bimetal Hole Saw, Cutter

4.00 (10)
...see all>
Product Options
ADD TO CART
Effective Length (Inside Depth)(mm) Compatible Motor Cutter Length (mm) Blade Thickness (mm) Blade Diameter (phi mm) Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Length (Inside Depth)(mm) Compatible Motor Cutter Length (mm) Blade Thickness (mm) Blade Diameter (phi mm) Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
31 Electric drill (rotation only) 45.5 - 45 - - - 1PC 1 SLBI045 10037011 22.99 SGD
Shipped after 2018-01-26
34 Electric drill (rotation only) 49 - 35 - 1-0197 303-8378 1PC 1 SLBI035 10036975 20.99 SGD
In stock
34 Electric drill (rotation only) 49 - 26 - - - 1PC 1 SLBI026 10036896 17.99 SGD
Shipped after 2018-01-26
34 Electric drill (rotation only) 49 - 24 - - - 1PC 1 SLBI024 10036871 20.99 SGD
Shipped after 2018-01-26
31 Electric drill (rotation only) 45.5 - 55 - - - 1PC 1 SLBI055 10037036 31.99 SGD
In stock
34 Electric drill (rotation only) 49 1.27 22 90 - - 1PC 1 SLBI022 10036853 13.99 SGD
In stock
34 Electric drill (rotation only) 49 - 29 - - - 1PC 1 SLBI029 10036923 17.99 SGD
Shipped after 2018-01-26
34 Electric drill (rotation only) 49 - 28 - 1-0197 303-8327 1PC 1 SLBI028 10036914 17.99 SGD
In stock
34 Electric drill (rotation only) 49 - 20 - 1-0197 303-8271 1PC 1 SLBI020 10036835 12.99 SGD
In stock
34 Electric drill (rotation only) 49 - - - 1-0197 303-8262 1PC 1 SLBI018 10036817 12.99 SGD
In stock
34 Electric drill (rotation only) 49 - 23 - - - 1PC 1 SLBI023 10036862 13.99 SGD
Shipped after 2018-01-26
34 Electric drill (rotation only) 54 - - - - - 1PC 1 SLBI017 10036801 12.99 SGD
Shipped after 2018-01-26
34 Electric drill (rotation only) 49 1.27 25 100 - - 1PC 1 SLBI025 10036887 13.99 SGD
In stock
31 Electric drill (rotation only) 45.5 - 60 - - - 1PC 1 SLBI060 10037045 35.99 SGD
In stock
31 Electric drill (rotation only) 45.5 1.27 65 310 - - 1PC 1 SLBI065 10037054 35.99 SGD
In stock
34 Electric drill (rotation only) 54 1.27 14 78 - - 1PC 1 SLBI014 10036774 12.99 SGD
In stock
34 Electric drill (rotation only) 54 - 16 - - - 1PC 1 SLBI016 10036792 12.99 SGD
In stock
34 Electric drill (rotation only) 49 - 32 - 1-0197 303-8343 1PC 1 SLBI032 10036941 19.99 SGD
In stock
34 Electric drill (rotation only) 49 - 19 - - - 1PC 1 SLBI019 10036826 13.99 SGD
In stock
34 Electric drill (rotation only) 49 - 34 - 1-0197 303-8360 1PC 1 SLBI034 10036966 19.99 SGD
In stock
31 Electric drill (rotation only) 45.5 - 40 - 1-0197 303-8394 1PC 1 SLBI040 10036993 21.99 SGD
In stock
31 Electric drill (rotation only) 45.5 - 42 - 1-0197 303-8408 1PC 1 SLBI042 10037002 22.99 SGD
In stock
34 Electric drill (rotation only) 54 - 15 - 1-0197 303-8246 1PC 1 SLBI015 10036783 12.99 SGD
In stock
34 Electric drill (only for rotation) 49 - 21 - - 303-8289 1PC 1 SLBI021 10036844 13.99 SGD
In stock
34 Electric drill (only for rotation) 49 - 27 - - 303-8319 1PC 1 SLBI027 10036905 17.99 SGD
In stock
34 Electric drill (only for rotation) 49 - 30 - - 303-8335 1PC 1 SLBI030 10036932 17.99 SGD
In stock
34 Electric drill (only for rotation) 49 - 33 - - 303-8351 1PC 1 SLBI033 10036957 19.99 SGD
In stock
34 Electric drill (only for rotation) 49 - 38 - - 303-8386 1PC 1 SLBI038 10036984 21.99 SGD
In stock
31 Electric drill (only for rotation) 45.5 - 50 - - 303-8416 1PC 1 SLBI050 10037027 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 4.00
10 Customer Reviews
The reviews are automatic translation.
During processing of iron plate
3
From Japan
On 2017-08-21 21:50:29
I hope the length of the hole saw will be shortened a little more.
This review is about item#10036783.
Big drilling
5
From Japan
On 2016-11-29 20:39:43
I searched for various things, but since the cutting edge can be fixed with one touch, since it is a replacement type, it was exactly as ideal as cost.
This review is about item#10036957.
Drilling of iron plate
4
From Japan
On 2016-08-17 16:33:43
If it is an iron plate up to 2 mm, it can be used without problems. If it gets 3.2 mm, it will speed down with the speed control, or if you do not use it in the drilling machine, the tooth rings are bad. I think that it is a good product for price. We purchase several in size difference and use it in the company.
This review is about item#10036853.
Various drilling at the time of facility construction
5
From Japan
On 2016-07-22 20:12:38
It is a very easy-to-use item. Removal is also saved with one touch.
This review is about item#10036914.
Drilling to attach reinforced mounting brackets to attach the handrail to the unit bus
5
From Japan
On 2016-05-23 18:34:01
I used it to attach the railing to the unit bus, but it is handy as well as excellent sharpness.
This review is about item#10036887.
Facility
5
From Japan
On 2015-12-14 14:35:51
It was cheap and better than other companies
This review is about item#10037054.
Drilling
5
From Japan
On 2015-02-06 17:57:02
Although this product that I used quite a long time ago, the store I was selling was lost ... I did not know where I could buy it, but as it was, I purchased a foot as it was in this shop · · shape Although I was worried whether it could be used because it was a bit different, I could use it without any problems. I am satisfied well with sharpness.
This review is about item#10036887.
I use it as a carpenter for drilling pipes.
5
From Japan
On 2014-01-20 21:54:46
Convenient for draining around the kitchen. The refrigerant pipe relationship of the air conditioner is also just right. I put the smaller ones in the case of 65 φ and put it on top of it, and effectively utilize the space.
This review is about item#10037054.
I do not use it
1
From Japan
On 2012-03-26 08:01:40
This alone can not be used. Very unkind tool.
This review is about item#10036923.
Drilling of thin iron plate
2
From Japan
On 2009-02-16 10:07:42
Because the rotation blur is large, the hole becomes large finished. I tried to drill a hole in an iron plate with a thickness of 2 mm in the test, but a hole of φ23 was obtained with a hole of φ22. At the same time, the things of super hard ware purchased were no problem, the hole of φ22.3 was bright. Burrs are large (they remain broken because they are blurred), and cutting noise is also large.
This review is about item#10036853.

Related Products