Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

S Lock Bimetal Hole Saw, Cutter

5.00 (4)
Effective Length (Inside Depth)(mm)
31
Compatible Motor
Electric drill (rotation only)
Compatible Materials
PVC pipe, drainage trout
Shank
10mm straight, SDS plus shank
...see all>
Product Options
ADD TO CART
Compatible Pipe Blade Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Pipe Blade Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
VU-65 81 317.3 1PC 1 SLPM081 10037063 42.99 SGD
In stock
VU-100 120 599 1PC 1 SLPM120 10037081 92.99 SGD
In stock
VU-40 53 177.2 1PC 1 SLPM053 40965741 28.99 SGD
In stock
VU-50 65 231.7 1PC 1 SLPM065 40965757 34.99 SGD
In stock
VU-75 95 525 1PC 1 SLPM095 10037072 53.99 SGD
In stock
Receptacle for hole saw 130 685.6 1PC 1 SLPM130 40965732 99.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Drilling of VU pipe at facility construction
5
From Japan
On 2016-07-07 19:57:57
Although I do not yet know the durability, it is saved because I can detach it with one touch.
This review is about item#40965732.
Drilling of piping
5
From Japan
On 2016-03-13 21:02:43
It is satisfactory without sharpness problem.
This review is about item#40965741.
Drilling of piping
5
From Japan
On 2016-02-25 15:51:05
It is satisfactory without sharpness problem.
This review is about item#40965741.
For PP mass drilling
5
From Japan
On 2015-05-09 22:17:03
It is preeminent sharpness
This review is about item#40965732.

Related Products