Buy more than* S$200* and get FREE SHIPPING

Delta drill bit SDS and plus

4.00 (4)
Effective Length (mm)
50
Overall Length (mm)
116
...see all>
Product Options
ADD TO CART
Compatible Motor Blade Diameter (phi mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Motor Blade Diameter (phi mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Charging hammer drill 3.5 Delta axis - 1Pack(5PC) 1 DLSDS35P5 10037544 47.99 SGD
In stock
Charge hammer drill 3.4 Delta shaft 379-1734 1Pack(5PC) 1 DLSDS34P5 10037535 47.99 SGD
In stock
Charge hammer drill 4.3 Delta shaft 379-1777 1Pack(5PC) 1 DLSDS43P5 10037553 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Concrete screw stopper
3
From Japan
On 2017-09-08 21:01:57
The hole is opened often, but since it was used continuously this time it was burnt up and broke. Things I bought in Cornan in addition can be used for a while longer.
This review is about item#10037535.
Piping work
5
From Japan
On 2015-05-30 20:33:30
I always use this Delta gonbit. It is hard to break and durability is satisfied, too?
This review is about item#10037535.
Interior work
4
From Japan
On 2013-06-15 23:22:20
If a bit breaks easily or if a rebar hit, it is also very weak ready again
This review is about item#10037535.
Used to pierce concrete nails.
4
From Japan
On 2013-06-10 22:14:48
Miyanaga can be used with confidence because it is made by a leading manufacturer.
This review is about item#10037535.

Related Products