Buy more than* S$200* and get FREE SHIPPING

Concrete Drill Bit, B type B type Long[

4.08 (12)
...see all>
Product Options
ADD TO CART
Material Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Using Electric Drill Suitable Rotation (min-1[r.p.m]) Effective Length (mm) Blade Diameter (phi mm) Cutting Edge Diameter (phi mm) Work Material Overall Length (mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Using Electric Drill Suitable Rotation (min-1[r.p.m]) Effective Length (mm) Blade Diameter (phi mm) Cutting Edge Diameter (phi mm) Work Material Overall Length (mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 90 - 7 - 150 - 1pc 1 BL7.0 x150 60978233 -
Discontinued
[x]
- - - - - - - - - - - 1pc 1 BL12.3 x330 60978346 -
Discontinued
[x]
- - - - - - - - - - - 1pc 1 BL16.0 x330 60978364 29.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - 1pc 1 BL22.0 x330 60978434 42.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - 1pc 1 BL25.0 x330 60978461 43.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - 1pc 1 BL17.5 x330 60978382 31.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - 1pc 1 BL21.5 x330 60978425 -
Discontinued
[x]
- - - - - - - - - - - 1pc 1 BL15.0 x330 60978355 29.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - 1pc 1 BL23.0 x330 60978443 43.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - 1pc 1 BL17.0 x330 60978373 29.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - 1pc 1 BL19.0 x330 60978391 31.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - 1pc 1 BL20.0 x330 60978407 40.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - 1pc 1 BL21.0 x330 60978416 40.99 SGD
Shipped after 2018-05-30
- - - - - 90 - 6.4 - 150 - 1pc 1 BL6.4 x150 60978215 11.99 SGD
Shipped after 2018-05-30
- - - - - 90 - 6.5 - 150 - 1pc 1 BL6.5 x150 60978224 12.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - 1pc 1 BL24.0 x330 60978452 43.99 SGD
Shipped after 2018-05-30
- - - - - 70 - 3.8 - 120 - 1pc 1 BL3.8 x120 60978093 10.99 SGD
Shipped after 2018-05-30
- - - - - 120 - 7 - 200 - 1pc 1 BL7.0 x200 60978242 13.99 SGD
Shipped after 2018-05-30
SK material 206 - - 800 - 1200 200 12 12 Concrete, block, brick, mortar 330 10 1PC 1 BL12.0x330 10038271 21.99 SGD
Shipped after 2018-06-01
SK material - - - 800 to 1200 200 12.5 12.5 Concrete, block bricks, mortar 330 - 1PC 1 BL12.5x330 10038287 25.99 SGD
Shipped after 2018-06-01
SK material - - - 1500 - 2000 120 6 6 Concrete, block, brick, mortar 200 - 1PC 1 BL6.0x200 10038174 9.99 SGD
Shipped after 2018-05-28
SK material - - - 800 to 1200 200 14 14 Concrete, block bricks, mortar 330 - 1PC 1 BL14.0x330 10038323 25.99 SGD
Shipped after 2018-05-28
SK material - - - 1000 to 1500 200 9.5 9.5 Concrete, block, brick, mortar 330 - 1PC 1 BL9.5x330 10038235 21.99 SGD
Shipped after 2018-06-01
SK material - - - 800 to 1200 200 13.5 13.5 Concrete, block, brick, mortar 330 - 1PC 1 BL13.5x330 10038314 -
Discontinued
[x]
SK material - - - 800 to 1200 200 - - Concrete, block, brick, mortar 330 - 1PC 1 BL13.0x330 10038305 41.99 SGD
Shipped after 2018-06-04
SK material - 1-0217 379-4253 1500 to 2000 90 5.5 5.5 Concrete, block, brick, mortar 150 - 1PC 1 BL5.5x150 10038122 8.99 SGD
Shipped after 2018-06-04
SK material - 1-0217 379-4245 1500 to 2000 90 5.3 5.3 Concrete, block, brick, mortar 150 - 1PC 1 BL5.3x150 10038436 8.99 SGD
Shipped after 2018-05-28
SKS material (alloy tool steel) - 1-0217 379-4181 2000 to 2500 90 4 4 Concrete, block, brick, mortar 150 - 1PC 1 BL4.0x150 10038402 7.99 SGD
Shipped after 2018-06-04
SK material - - - 1500 to 2000 120 6.5 6.5 Concrete, block, brick, mortar 200 - 1PC 1 BL6.5x200 10038192 10.99 SGD
Shipped after 2018-05-28
SK material - - - 2000 to 2500 120 5 5 Concrete, block, brick, mortar 200 - 1PC 1 BL5.0x200 10038156 9.99 SGD
Shipped after 2018-05-28
SKS material (alloy tool steel) - - - 2000 to 2500 90 4.8 4.8 Concrete, block, brick, mortar 150 - 1PC 1 BL4.8x150 10038104 7.99 SGD
Shipped after 2018-06-01
SK material - - - 1500 to 2000 120 6.4 6.4 Concrete, block, brick, mortar 200 - 1PC 1 BL6.4x200 10038183 16.99 SGD
Shipped after 2018-06-04
SKS material (alloy tool steel) - 1-0217 379-4211 2000 to 2500 90 4.5 4.5 Concrete, block, brick, mortar 150 - 1PC 1 BL4.5x150 10038427 7.99 SGD
Shipped after 2018-05-29
SK material - - - 800 to 1200 200 14.5 14.5 Concrete, block, brick, mortar 330 - 1PC 1 BL14.5x330 10038341 26.99 SGD
Shipped after 2018-06-04
SK material - - - 800 to 1200 200 14.3 14.3 Concrete, block, brick, mortar 330 - 1PC 1 BL14.3x330 10038332 25.99 SGD
Shipped after 2018-06-01
SK material - - - 1500 to 2000 120 5.5 5.5 Concrete, block, brick, mortar 200 - 1PC 1 BL5.5x200 10038165 10.99 SGD
Shipped after 2018-05-28
SKS material (alloy tool steel) - 1-0217 379-4199 2000 to 2500 70 4.3 4.3 Concrete, block, brick, mortar 115 - 1PC 1 BL4.3x115 10038366 7.99 SGD
Shipped after 2018-05-28
SKS material (alloy tool steel) - 1-0217 379-4156 2000 to 2500 90 3.2 3.2 Concrete, block, brick, mortar 150 - 1PC 1 BL3.2x150 10038375 9.99 SGD
Shipped after 2018-05-28
SK material - - - 800 to 1200 200 - - Concrete, block, brick, mortar 330 - 1PC 1 BL18.0x330 10038357 29.99 SGD
Shipped after 2018-05-28
SK material - - - 800 to 1200 200 12.7 12.7 Concrete, block, brick, mortar 330 - 1PC 1 BL12.7x330 10038296 25.99 SGD
Shipped after 2018-05-28
SK material - - - 1000 to 1500 200 - - Concrete, block, brick, mortar 330 - 1PC 1 BL11.0x330 10038262 36.99 SGD
Shipped after 2018-06-04
SK material - - - 1000 to 1500 200 9 9 Concrete, block bricks, mortar 330 - 1PC 1 BL9.0x330 10038226 21.99 SGD
Shipped after 2018-05-28
SKS material (alloy tool steel) - 1-0217 379-4229 2000 to 2500 120 4.8 4.8 Concrete, block bricks, mortar 200 - 1PC 1 BL4.8x200 10038147 9.99 SGD
Shipped after 2018-05-28
SK material 118 - - 1000 - 1500 200 8.5 8.5 Concrete, block, brick, mortar 330 8 1PC 1 BL8.5x330 10038217 21.99 SGD
Shipped after 2018-05-28
SKS material (alloy tool steel) - - 379-4164 2000 - 2500 90 3.4 3.4 Concrete, block ,brick and mortar 150 - 1PC 1 BL3.4x150 10038384 7.99 SGD
Shipped after 2018-05-28
SKS material (alloy tool steels) - - 379-4172 2000 - 2500 90 3.5 3.5 Concrete, block ,brick and mortar 150 - 1PC 1 BL3.5x150 10038393 7.99 SGD
Shipped after 2018-05-28
SKS material (alloy tool steel) - - - 2000 - 2500 90 3.8 3.8 Concrete, block ,brick and mortar 150 - 1PC 1 BL3.8x150 10038445 7.99 SGD
Shipped after 2018-05-28
SKS material (alloy tool steels) - - 379-4202 2000 - 2500 90 4.3 4.3 Concrete, block ,brick and mortar 150 - 1PC 1 BL4.3x150 10038411 7.99 SGD
Shipped after 2018-05-28
SK material - - 379-4237 2000 - 2500 90 5 5 Concrete, block ,brick and mortar 150 - 1PC 1 BL5.0x150 10038113 7.99 SGD
Shipped after 2018-05-28
SK material - - 379-4261 1500 - 2000 90 6 6 Concrete, block ,brick and mortar 150 - 1PC 1 BL6.0x150 10038131 8.99 SGD
Shipped after 2018-05-28
SK material - - 379-4288 1000 - 1500 200 8 8 Concrete, block ,brick and mortar 330 - 1PC 1 BL8.0x330 10038201 12.99 SGD
Shipped after 2018-05-28
SK material - - 379-4121 1000 - 1500 200 10 10 Concrete, block ,brick and mortar 330 - 1PC 1 BL10.0x330 10038244 21.99 SGD
Shipped after 2018-05-28
SK material - - 379-4130 1000 - 1500 200 10.5 10.5 Concrete, block ,brick and mortar 330 - 1PC 1 BL10.5x330 10038253 21.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 3
2 star 1
1 star 0
Review Rating: 4.08
12 Customer Reviews
The reviews are automatic translation.
Drilling to FRP material
5
From Japan
On 2018-05-22 20:51:30
no problem.....................
This review is about item#10038296.
Fastening of hose to curb of waterway
3
From Japan
On 2018-04-27 20:55:52
It lasted longer than a certain German product, but the chip was missing before I knew it.
This review is about item#10038113.
Attaching the herbicide sheet to the side of the road
5
From Japan
On 2017-11-26 17:30:25
In combination with a vibration drill, it was used for drilling to concrete. Very good.
This review is about item#10038165.
I made a lot of holes with a drill in the notch of the concrete yow wall and tried to make the work efficient but it took a long time to penetrate the gravel stone and finally it was a concrete hammer.
2
From Japan
On 2017-08-17 19:08:28
As concrete only like mortar, maybe work progressed smoothly? There is no nonsense from the beginning from the beginning, and drills are not suitable for preparation under fishing if they are used for drilling.
This review is about item#60978355.
Drilling of concrete block
5
From Japan
On 2017-03-22 20:58:46
I used it to take out the fence strut buried in the concrete block. Whether sharpness is good or only in rotation mode there is quite excavating power. This time I opened holes in 4 places but it seems to be still used. I was satisfied as my goal was achieved.
This review is about item#10038201.
Piping work
5
From Japan
On 2017-01-17 20:46:17
It is also cheap and easy to handle with good precision and good stuff making.
This review is about item#10038192.
Through-hole in tile roof building
4
From Japan
On 2016-08-18 16:24:50
Reshaping the tip for rotation and opening a hole to penetrate the tile roof ridge, the problem is that the tip will come off due to heat melting of the brazed part, because it can not inject water into the building, take time Is it only necessary to open a hole while cooling it?
This review is about item#10038165.
concrete
5
From Japan
On 2016-03-22 15:24:16
Easy to use
This review is about item#10038402.
Spirit
3
From Japan
On 2015-10-15 15:44:32
It is a bit cheaper than buying at a store, and it is a commodity that is not in the shop so much It is possible to use sharpness as usual
This review is about item#10038393.
Drilling concrete
5
From Japan
On 2014-04-07 13:23:02
I would appreciate it if the price is a bit cheaper
This review is about item#10038253.

Related Products