Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Concrete drill Hexagon-head axis bit HEX type long

3.00 (2)
Effective Length (mm)
387
Overall Length (mm)
505
...see all>
Product Options
ADD TO CART
Cutting Edge Diameter (phi mm) TRUSCO Part Number Shank Diameter (phi mm) Weight (kg) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Edge Diameter (phi mm) TRUSCO Part Number Shank Diameter (phi mm) Weight (kg) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21.5 - - - - 1PC 1 HEXL21.5x505 10038804 55.99 SGD
Shipped after 2018-06-22
10.5 379-4661 - - 1-0236 1PC 1 HEXL10.5x505 10038716 48.99 SGD
In stock
- 379-4695 - - 1-0236 1PC 1 HEXL16.0x505 10038752 70.99 SGD
In stock
25 379-4750 - - 1-0236 1PC 1 HEXL25.0x505 10038831 59.99 SGD
In stock
20 379-4725 - - 1-0236 1PC 1 HEXL20.0x505 10038944 55.99 SGD
In stock
14.5 379-4687 - - 1-0236 1PC 1 HEXL14.5x505 10038743 43.99 SGD
In stock
14.3 - - - - 1PC 1 HEXL14.3x505 10038734 48.99 SGD
Shipped after 2018-06-22
12.7 379-4679 - - 1-0236 1PC 1 HEXL12.7x505 10038725 42.99 SGD
In stock
- - - - - 1PC 1 HEXL17.0x505 10038761 48.99 SGD
In stock
38 - - - - 1PC 1 HEXL38.0x505 10038926 97.99 SGD
Shipped after 2018-06-22
26 - - - - 1PC 1 HEXL26.0x505 10038856 59.99 SGD
In stock
34 - - - - 1PC 1 HEXL34.0x505 10038901 70.99 SGD
Shipped after 2018-06-22
- 379-4709 - - 1-0236 1PC 1 HEXL18.0x505 10038786 43.99 SGD
In stock
32 - 13 1.44 - 1PC 1 HEXL32.0x505 10038892 74.99 SGD
In stock
24 - 13 0.955 - 1PC 1 HEXL24.0x505 10038822 59.99 SGD
In stock
22 379-4733 - - 1-0236 1PC 1 HEXL22.0x505 10038813 51.99 SGD
In stock
35 - - - - 1PC 1 HEXL35.0x505 10038917 75.99 SGD
In stock
40 - - - - 1PC 1 HEXL40.0x505 10038935 109.99 SGD
In stock
19 379-4717 - - - 1PC 1 HEXL19.0x505 10038795 44.99 SGD
In stock
30 - - - - 1PC 1 HEXL30.0x505 10038883 73.99 SGD
Shipped after 2018-06-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
hole
1
From Japan
On 2017-09-08 19:15:23
Does it ship on the day? In addition, Do not fool users!
This review is about item#10038716.
Stone split
5
From Japan
On 2016-11-15 11:20:49
The price was cheap, it was scraped well, and the work got better. The motor seemed to lose.
This review is about item#10038892.

Related Products