Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Concrete drill SDS plus bit SDS type

3.96 (26)
...see all>
Product Options
ADD TO CART
Effective Length (mm) Cutting Edge Diameter (phi mm) Work Material Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Weight (g) Compatible Motor Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Length (mm) Cutting Edge Diameter (phi mm) Work Material Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Weight (g) Compatible Motor Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - 1pc 1 SDS3.2X110BP(1010320110) 10548037 11.99 SGD
Shipped after 2018-06-20
100 9.0 Concrete, block, brick, mortar 160 - - - Lightweight hammer drill 1PC 1 SDS9.0x160 10039355 10.99 SGD
In stock
100 7.5 Concrete, block, brick, mortar 160 224-7097 - - Lightweight hammer drill 1PC 1 SDS7.5x160 10039321 10.99 SGD
In stock
100 5.5 Concrete, block, brick, mortar 160 - - - Lightweight hammer drill 1PC 1 SDS5.5x160 10039565 9.99 SGD
In stock
130 20.0 Concrete, block, brick, mortar 200 379-5501 1-0229 - Lightweight hammer drill 1PC 1 SDS20.0x200 10039531 39.99 SGD
In stock
100 9.5 Concrete, block, brick, mortar 160 416-9417 1-0229 - Lightweight hammer drill 1PC 1 SDS9.5x160 10039364 12.99 SGD
In stock
100 5.3 Concrete, block, brick, mortar 160 416-9361 1-0229 - Lightweight hammer drill 1PC 1 SDS5.3x160 10039276 9.99 SGD
In stock
100 5.0 Concrete, block, brick, mortar 160 224-6678 - - Lightweight hammer drill 1PC 1 SDS5.0x160 10039267 9.99 SGD
In stock
45 5.5 - 110 - - - - 1pc 1 SDS5.5 x110 60981121 8.99 SGD
In stock
100 13 - 160 - - - - 1pc 1 SDS13.0 x160 60981207 12.99 SGD
In stock
190 22.5 - 250 - - - - 1pc 1 SDS22.5 x250 60981252 42.99 SGD
In stock
100 13.5 - 160 - - - - 1pc 1 SDS13.5 x160 60981216 12.99 SGD
In stock
45 5 Concrete, block, brick, mortar 110 - - - Lightweight hammer drill 1PC 1 SDS5.0x110 10039242 8.99 SGD
In stock
100 6.5 Concrete, block bricks, mortar 160 224-6716 - - Lightweight hammer drill 1PC 1 SDS6.5x160 10039303 10.99 SGD
In stock
100 12 Concrete, block bricks, mortar 160 224-7143 - - Lightweight hammer drill 1PC 1 SDS12.0x160 10039407 12.99 SGD
In stock
100 17 Concrete, block, brick, mortar 160 - - - Lightweight hammer drill 1PC 1 SDS17.0x160 10039495 28.99 SGD
In stock
100 7 Concrete, block bricks, mortar 160 224-6724 - - Lightweight hammer drill 1PC 1 SDS7.0x160 10039312 10.99 SGD
Shipped after 2018-06-21
100 6.4 Concrete, block, brick, mortar 160 - - 52 Lightweight hammer drill 1PC 1 SDS6.4x160 10039294 10.99 SGD
In stock
45 6 Concrete, block, brick, mortar 110 - - 42 Lightweight hammer drill 1PC 1 SDS6.0x110 10039251 8.99 SGD
In stock
100 6 Concrete, block, brick, mortar 160 - - 50 Lightweight hammer drill 1PC 1 SDS6.0x160 10039285 9.99 SGD
In stock
100 18 - 160 - - - - 1pc 1 SDS18.0 x160BP 65802178 26.99 SGD
In stock
45 5.4 - 110 - - - - 1pc 1 SDS5.4 x110 60981103 11.99 SGD
In stock
100 7.2 - 160 - - - - 1pc 1 SDS7.2 x160 60981155 13.99 SGD
Shipped after 2018-06-20
100 8.7 - 160 - - - - 1pc 1 SDS8.7 x160 60981173 13.99 SGD
In stock
190 24 - 250 - - - - 1pc 1 SDS24.0 x250 60981261 42.99 SGD
In stock
100 6.6 - 160 - - - - 1pc 1 SDS6.6 x160 60981146 10.99 SGD
In stock
100 11.5 - 160 - - - - 1pc 1 SDS11.5 x160 60981182 15.99 SGD
In stock
100 5.4 - 160 - - - - 1pc 1 SDS5.4 x160 60981112 13.99 SGD
Shipped after 2018-06-21
45 3.8 - 110 - - - - 1pc 1 SDS3.8 x110 60981067 8.99 SGD
In stock
45 5.3 - 110 - - - - 1pc 1 SDS5.3 x110 60981094 11.99 SGD
In stock
100 16.5 Concrete, block, brick, mortar 160 - - - Lightweight hammer drill 1PC 1 SDS16.5x160 10039486 23.99 SGD
In stock
100 16.0 Concrete, block, brick, mortar 160 224-7194 - - Lightweight hammer drill 1PC 1 SDS16.0x160 10039477 23.99 SGD
In stock
100 14.3 Concrete, block, brick, mortar 160 224-7178 - - Lightweight hammer drill 1PC 1 SDS14.3x160 10039443 19.99 SGD
Shipped after 2018-06-20
100 14.0 Concrete, block, brick, mortar 160 416-9328 1-0229 - Lightweight hammer drill 1PC 1 SDS14.0x160 10039434 19.99 SGD
In stock
100 11.0 Concrete, block, brick, mortar 160 416-9298 1-0229 - Lightweight hammer drill 1PC 1 SDS11.0x160 10039391 11.99 SGD
In stock
45 6.4 Concrete, block, brick, mortar 110 - - - Lightweight hammer drill 1PC 1 SDS6.4x110 10039547 9.99 SGD
In stock
130 19.0 Concrete, block, brick, mortar 200 379-5497 1-0229 - Lightweight hammer drill 1PC 1 SDS19.0x200 10039522 35.99 SGD
In stock
45 4.5 Concrete, block, brick, mortar 110 224-6635 - - Lightweight hammer drill 1PC 1 SDS4.5x110 10039224 8.99 SGD
In stock
45 4.0 Concrete, block, brick, mortar 110 224-6619 - - Lightweight hammer drill 1PC 1 SDS4.0x110 10039206 8.99 SGD
In stock
100 17.5 Concrete, block, brick, mortar 160 224-7216 - - Lightweight hammer drill 1PC 1 SDS17.5x160 10039504 31.99 SGD
In stock
100 15.0 Concrete, block, brick, mortar 160 416-9336 1-0229 - Lightweight hammer drill 1PC 1 SDS15.0x160 10039461 25.99 SGD
In stock
100 10 Concrete, block / brick, mortar 160 224-7127 - - Lightweight hammer drill 1PC 1 SDS10.0x160 10039373 12.99 SGD
In stock
45 3.2 - 110 - - - - 1pc 1 SDS3.2 x110 60981015 8.99 SGD
In stock
100 3.4 - 160 - - - - 1pc 1 SDS3.4 x160 60981033 9.99 SGD
In stock
190 21.5 - 250 - - - - 1pc 1 SDS21.5 x250 60981243 42.99 SGD
In stock
100 3.5 - 160 - - - - 1pc 1 SDS3.5 x160 60981051 9.99 SGD
In stock
100 4.5 - 160 - - - - 1pc 1 SDS4.5 x160 60981076 9.99 SGD
In stock
100 4.8 - 160 - - - - 1pc 1 SDS4.8 x160 60981085 9.99 SGD
Shipped after 2018-06-26
190 25 - 250 - - - - 1pc 1 SDS25.0 x250 60981277 42.99 SGD
In stock
45 3.4 Concrete, block ,brick and mortar 110 244-6597 - - Lightweight hammer drill 1PC 1 SDS3.4x110 10039181 8.99 SGD
In stock
45 3.5 Concrete, block ,brick and mortar 110 224-6601 - - Lightweight hammer drill 1PC 1 SDS3.5x110 10039197 8.99 SGD
In stock
45 4.3 Concrete, block ,brick and mortar 110 224-6627 - - Lightweight hammer drill 1PC 1 SDS4.3x110 10039215 8.99 SGD
In stock
100 4.3 Concrete, block ,brick and mortar 160 334-2212 - - Lightweight hammer drill 1PC 1 SDS4.3x160 10039574 9.99 SGD
In stock
45 4.8 Concrete, block ,brick and mortar 110 224-6643 - - Lightweight hammer drill 1PC 1 SDS4.8x110 10039233 8.99 SGD
In stock
100 8.0 Concrete, block ,brick and mortar 160 224-7101 - - Lightweight hammer drill 1PC 1 SDS8.0x160 10039337 10.99 SGD
In stock
100 8.5 Concrete, block ,brick and mortar 160 224-7119 - - Lightweight hammer drill 1PC 1 SDS8.5x160 10770322 10.99 SGD
In stock
100 10.5 Concrete, block ,brick and mortar 160 224-7135 - - Lightweight hammer drill 1PC 1 SDS10.5x160 10039382 11.99 SGD
In stock
100 12.5 Concrete, block ,brick and mortar 160 224-7151 - - Lightweight hammer drill 1PC 1 SDS12.5x160 10039416 12.99 SGD
In stock
100 12.7 Concrete, block ,brick and mortar 160 224-7160 - - Lightweight hammer drill 1PC 1 SDS12.7x160 10039425 12.99 SGD
In stock
100 14.5 Concrete, block ,brick and mortar 160 224-7186 - - Lightweight hammer drill 1PC 1 SDS14.5x160 10039452 19.99 SGD
In stock
100 18.0 Concrete, block ,brick and mortar 160 224-7224 - - Lightweight hammer drill 1PC 1 SDS18.0x160 10039513 -
Discontinued
[x]
200 22.0 Concrete, block ,brick and mortar 250 379-5519 - - Lightweight hammer drill 1PC 1 SDS22.0x250 10039556 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 4
3 star 2
2 star 1
1 star 4
Review Rating: 3.96
26 Customer Reviews
The reviews are automatic translation.
Fixation of saddle band
5
From Japan
On 2018-05-27 19:53:19
3.4 mm is available for each company, but 3.2 mm is only UNICA, you can securely fix the concrete screws, when you can open many books well, you can work in a short time.
This review is about item#60981015.
Used to drill concrete anchor
5
From Japan
On 2018-01-23 14:37:41
I had purchased Hiruti's drill blade until now, but it was expensive The blade of this concrete drill was bought and used with a price of one third I used it to drive an anchor to the ceiling, but at this price with sharpness This sharpness was very affordable. It was uneasy because it was not made in Japan at first, but it was very good I want to buy it again.
This review is about item#10039407.
I ordered it with shipping on the day, but I was deceived. There is also a problem in correspondence after that! !
1
From Japan
On 2018-01-15 22:00:49
I ordered it with shipping on the day, but I was deceived. There is also a problem in correspondence after that! !
This review is about item#10039382.
Drilling concrete
1
From Japan
On 2017-11-20 11:19:05
Things of 3.2 mm are not quite so easily trusted by Unika and I bought it, and the tip ended bent, before puncturing. It should have been such a thing at 3.4 mm purchased before. Is quality control bad in Vietnam? Is it a matter of material? I'm sorry.
This review is about item#60981015.
When installing piping support fittings
5
From Japan
On 2017-11-18 04:38:52
It is resistant to the shock of the hammer drill and seems to be as durable as the one used until now.
This review is about item#60981033.
Concrete wall penetration
3
From Japan
On 2017-10-17 16:45:33
I wanted to pipe VE 16 and used it. Though the penetration is fast, if it is an oscillating drill, I think the crack on the opposite side (big hat?) Is big and the core drill was better.
This review is about item#60981252.
Soil concrete beak
5
From Japan
On 2017-09-23 10:42:55
I attached it to a hammer drill and drilled a hole in Izumi Kon. After work, I felt that there was no abnormality in the cutting edge and durability was sufficient.
This review is about item#10039477.
When drilling work
5
From Japan
On 2017-09-16 15:40:56
It is necessary to arrange it exactly and it arranges it. The φ value was also good because there were various kinds and it was possible to arrange it immediately.
This review is about item#10770322.
When installing machinery equipment
5
From Japan
On 2017-07-20 19:22:11
Sharpness is good, and there is no particular problem I think that I would like to continue using your products.
This review is about item#10039556.
Installation work on the floor partitioning bracket
5
From Japan
On 2017-06-23 15:36:46
I worked very smoothly. I think that digging into the concrete floor is also good.
This review is about item#60981076.

Related Products