Buy more than* S$200* and get FREE SHIPPING

Anchor SC Type Stainless Steel

3.00 (1)
...see all>
Product Options
ADD TO CART
Work Material Screw Diameter Maximum Tensile Load (kN) Overall Length (mm) Weight (g) TRUSCO Part Number Screw Length (mm) Others 2014 TRUSCO Published Page Thickness (mm) Implantment Depth (mm) Surface Processing Pilot Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Work Material Screw Diameter Maximum Tensile Load (kN) Overall Length (mm) Weight (g) TRUSCO Part Number Screw Length (mm) Others 2014 TRUSCO Published Page Thickness (mm) Implantment Depth (mm) Surface Processing Pilot Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Concrete, stone M10 (outside diameter) - 120 - - 30 Expressions implantation mandrel - 65(Max) 40 Pashipeto processing 10.5 1Box(50PC) 1 SC-1012 10040344 299.99 SGD
Shipped after 2018-04-27
Concrete, stone M10 (outside diameter) - 70 - - 25 Expressions implantation mandrel - 15(Max) 40 Pashipeto processing 10.5 1Box(50PC) 1 SC-1070 10040527 179.99 SGD
In stock
Concrete, stone M12 (outside diameter) - 120 - - 50 Expressions implantation mandrel - 58(Max) 45 Pashipeto processing 12.7 1Box(30PC) 1 SC-1212 10040396 279.99 SGD
Shipped after 2018-04-26
Concrete, stone M16 (outside diameter) - 120 - - 40 Expressions implantation mandrel - 38(Max) 60 Pashipeto processing - 1Box(15PC) 1 SC-1612 10040414 189.99 SGD
In stock
Concrete, stone M12 (outside diameter) - 100 - - 30 Expressions implantation mandrel - 38(Max) 45 Pashipeto processing 12.7 1Box(30PC) 1 SC-1210 10040387 209.99 SGD
In stock
Concrete, stone W1 / 2 (outer diameter) - 70 - - 25 Expressions implantation mandrel - 8(Max) 45 Pashipeto processing 13.5 1Box(30PC) 1 SC-4070 40381774 119.99 SGD
Shipped after 2018-04-26
Concrete, stone M10 (outside diameter) - 90 - - 30 Expressions implantation mandrel - 35(Max) 40 Pashipeto processing 10.5 1Box(50PC) 1 SC-1090 10040326 229.99 SGD
Shipped after 2018-04-26
Concrete, stone M12 (outside diameter) - 60 - 379-5390 25 Expressions implantation mandrel 1-2182 8(Max) 35 Pashipeto processing 12.7 1Box(30PC) 1 SC-1260 10040353 129.99 SGD
In stock
Concrete, stone W3 / 8 (outer diameter) - 60 - 379-5411 25 Expressions implantation mandrel 1-2182 5(Max) 40 Pashipeto processing - 1Box(50PC) 1 SC-3060 10040457 149.99 SGD
In stock
Concrete, stone M6 (outer diameter) - 45 - 379-5420 - Expressions implantation mandrel 1-2182 5(Max) 30 Pashipeto processing 6.4 1Box(50PC) 1 SC-645 10040256 68.99 SGD
In stock
Concrete, stone M8 (outer diameter) - 100 - - 35 Expressions implantation mandrel - 55(Max) 35 Pashipeto processing 8.5 1Box(50PC) 1 SC-810 40381713 189.99 SGD
In stock
Concrete, stone M10 (outside diameter) - 80 - 379-5381 25 Expressions implantation mandrel 1-2182 25(Max) 40 Pashipeto processing 10.5 1Box(50PC) 1 SC-1080 10040317 189.99 SGD
Shipped after 2018-05-01
Concrete, stone M16 (outside diameter) - 100 - - 40 Expressions implantation mandrel - 18(Max) 60 Pashipeto processing - 1Box(15PC) 1 SC-1610 10040405 169.99 SGD
In stock
Concrete, stone M20 (outside diameter) - 190 - - 50 Expressions implantation mandrel - 85(Max) 80 Pashipeto processing 21.5 1Box(10PC) 1 SC-2019 40381765 289.99 SGD
Shipped after 2018-04-26
Concrete, stone M8 (outer diameter) - 90 - - 25 Expressions implantation mandrel - 45(Max) 35 Pashipeto processing 8.5 1Box(50PC) 1 SC-890 10040502 219.99 SGD
In stock
Concrete, stone M10 (outside diameter) - 100 - - 30 Expressions implantation mandrel - 45(Max) 40 Pashipeto processing 10.5 1Box(50PC) 1 SC-1010 10040335 269.99 SGD
Shipped after 2018-04-27
Concrete, stone M12 (outside diameter) - 150 - - 50 Expressions implantation mandrel - 88(Max) 45 Pashipeto processing 12.7 1Box(30PC) 1 SC-1215 10040511 299.99 SGD
In stock
Concrete, stone M20 (outside diameter) - 150 - - 50 Expressions implantation mandrel - 45(Max) 80 Pashipeto processing 21.5 1Box(10PC) 1 SC-2015 10040441 239.99 SGD
In stock
Concrete, stone M8 (outer diameter) - 70 - 379-5454 25 Expressions implantation mandrel 1-2182 25(Max) 35 Pashipeto processing 8.5 1Box(50PC) 1 SC-870 10040283 129.99 SGD
In stock
Concrete, stone M12 (outside diameter) - 80 - - 25 Expressions implantation mandrel - 18(Max) 45 Pashipeto processing 12.7 1Box(30PC) 1 SC-1280 40381731 149.99 SGD
In stock
Concrete, stone M16 (outside diameter) - 150 - - 40 Expressions implantation mandrel - 68(Max) 60 Pashipeto processing - 1Box(15PC) 1 SC-1615 10040423 249.99 SGD
In stock
Concrete, stone M16 (outside diameter) - 190 - - 50 Expressions implantation mandrel - 108(Max) 60 Pashipeto processing - 1Box(15PC) 1 SC-1619 40381756 299.99 SGD
In stock
Concrete, stone M16 (outside diameter) - 80 - - 30 Expressions implantation mandrel - 8(Max) 50 Pashipeto processing - 1Box(15PC) 1 SC-1680 40381747 149.99 SGD
In stock
Concrete, stone M20 (outside diameter) - 130 - - 50 Expressions implantation mandrel - 25(Max) 80 Pashipeto processing 21.5 1Box(10PC) 1 SC-2013 10040432 209.99 SGD
In stock
Concrete, stone M10 (outside diameter) - 150 - - 40 Expressions implantation mandrel - 95(Max) 40 Pashipeto processing 10.5 1Box(50PC) 1 SC-1015 40381722 329.99 SGD
Shipped after 2018-04-26
Concrete,stone M8(outerdiameter) 9.6 50 25 379-5446 20 Expressions implantation mandrel 1-2182 5(maximum) 35 Pashipeto processing 8.5 1Box(50PC) 1 SC-850 10040274 95.99 SGD
In stock
Concrete,stone M10(outsidediameter) - 50 - 379-5365 20 Expressions implantation mandrel 1-2182 5(maximum) 30 Pashipeto processing 10.5 1Box(50PC) 1 SC-1050 10040292 139.99 SGD
Shipped after 2018-04-26
Concrete, stone M6 (outer diameter) - 60 - - 20 Core rod-type implant - 10 (maximum) 30 Pashipeto processing 6.4 1Box(50PC) 1 SC-660 10040265 82.99 SGD
In stock
Concrete, masonry M10 (outside diameter) - 60 - 379-5373 25 Core rod sheathing method - 5 (Maximum) 40 Passivation 10.5 1Box(50PC) 1 SC-1060 10040301 119.99 SGD
In stock
Concrete, masonry M12 (outside diameter) - 70 - 379-5403 25 Core rod sheathing method - 8 (Maximum) 45 Passivation 12.7 1Box(30PC) 1 SC-1270 10040362 119.99 SGD
In stock
Concrete, masonry M12 (outside diameter) - 90 - - 30 Core rod sheathing method - 28 (maximum) 45 Passivation 12.7 1Box(30PC) 1 SC-1290 10040371 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
work
3
From Japan
On 2014-07-28 08:04:37
Is good
This review is about item#10040301.

Related Products