Buy more than* S$200* and get FREE SHIPPING

Np Alc Anchor Nba Type

5.00 (1)
Maximum Pull-out Strength Kn (kgf)
2.7(280)
Outer Diameter (mm)
14
Screw Length (mm)
20
Pilot Hole Diameter (phi mm)
14
Work Material
ALC panel
Screw Diameter
W3/8 (outside diameter)
Overall Length (mm)
60
TRUSCO Part Number
301-6226
Others
Placing type
Specification
Construction methods Deep drilling to provisions pilot hole diameter Removes cut dust with blower and/or dust collector. Set the anchor and drive a pin with a dedicated hammer. Anchor is attached tightly. Construction is completed
Application
Mounting bracket for ALC boards.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(30PC) 1 NBA-3860 10040597 24.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For outer wall support bracket
5
From Japan
On 2015-04-03 09:01:25
Lightweight, portable, easy to use, long-term use.
This review is about item#10040597.

Related Products