Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

ALC Big Anchor

4.50 (12)
Caution
1 exclusive placing rod is included in the small box. Please always make the pilot hole with a drill compatible to the diameter of the pilot hole. If you make a mistake with the drill diameter, you will not be able to get enough strength from the drill.
Purpose
Mounting bracket for ALC boards.
...see all>
Product Options
ADD TO CART
Pilot Hole Diameter (phi mm) Diameter (phi mm) Overall Length (mm) Maximum Pull-out Strength Kn (kgf) Compatible Screws (mm) Bolt Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pilot Hole Diameter (phi mm) Diameter (phi mm) Overall Length (mm) Maximum Pull-out Strength Kn (kgf) Compatible Screws (mm) Bolt Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11.5 12.0 59 1.77[181] (Effective length) 20 W5/16 1Box(24PC) 1 BA-5/16 39303433 16.99 SGD
Shipped after 2018-06-20
16 16.0 70 3.94[402] (Effective Length) 25 W1/2 1Box(20PC) 1 BA-1/2 10040606 20.99 SGD
In stock
11.5 12.0 59 1.79[183] (Effective Length) 20 M8 1Box(24PC) 1 BA-8 39303424 14.99 SGD
In stock
14 14.0 60 2.71[276] (Effective Length) 20 M10 1Box(20PC) 1 BA-10 39303442 12.99 SGD
In stock
14 14.0 60 2.70[275] (Effective Length) 20 W3/8 1Box(20PC) 1 BA-3/8 39303451 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
Temporary works
5
From Japan
On 2018-04-04 15:20:32
Cospa is also good, it works better than anything else It was a good impression that I arrived in the morning on the next day I asked
This review is about item#10040606.
I ordered it with shipping on the day, but I was deceived. There is also a problem in correspondence after that! !
1
From Japan
On 2018-01-15 22:01:12
I ordered it with shipping on the day, but I was deceived. There is also a problem in correspondence after that! !
This review is about item#39303442.
Electrical construction
5
From Japan
On 2017-08-24 17:22:13
I am very satisfied. Inexpensive top. The strength is also perfect. rest assured.
This review is about item#39303451.
Installation of hardware
4
From Japan
On 2017-07-21 16:02:14
I think the goods themselves are good Attached stick stick is weak! Since you can break easily as you strike a hard line I hope the bars are made of metal rather than resin
This review is about item#39303424.
Piping support mounting
5
From Japan
On 2016-11-06 18:24:01
I purchased it because it was a size that I did not put much in the home center etc. It was saved.
This review is about item#10040606.
Renovation work of steel frame
5
From Japan
On 2016-08-02 18:34:04
This one item of usual! Stable quality.
This review is about item#10040606.
Temporary works
5
From Japan
On 2016-02-04 20:12:46
I purchased exactly the same thing from other stores at other shops, but by the way, it is cheap!
This review is about item#10040606.
Attaching the board to the ALC wall
4
From Japan
On 2015-11-07 20:06:47
If you are looking for M8, hit this item. It is very easy because it only punches with a prepared hole. Since we only need 11.5 mm pilot hole, we searched around drill bit, but we were able to confirm now that it is only made by company B so delivery takes about 4 ~ 5 days. Recommended for those who are not in a hurry but purchase a new concrete bit or already have a drill bit of 11.5 mm! One sticking rod is also attached with resin, but it is bent and it is short so it is hard to use. I constructed it with the tool of Company D. Since we also got a concrete bit of 11.5 mm this time, we will use this anchor next time.
This review is about item#39303424.
It is used for attaching items of about 5 kg or less to the wall of the ALC in the factory.
5
From Japan
On 2015-02-20 13:14:49
Although an anchor for ALC seems to be a lot of exaggerated things or a screw type screw-in type, I felt that many workers were unlikely to have workability. ALC pick anchor is very easy as it only needs to open a hole. However, since the jig for driving the attached pin is too soft, it is difficult to drive the pin, so a metal round bar (φ6.5 or so) was substituted. I fixed the thing, but it is fixed very firmly and I am very satisfied.
This review is about item#39303424.
Installation of box etc on ALC board
5
From Japan
On 2014-10-11 13:49:17
The price is low and workability is good.
This review is about item#39303424.

Related Products