Buy more than* S$200* and get FREE SHIPPING

Resin Ace HC Type

2.67 (3)
Caution
Be sure to cut the tip of the anchor bolts.Use the contoures on screw bolt or reinforcing bar to surface.(Cannot be used: Points 45 cut, round)
Purpose
Steel framework foundation construction, road construction, tunnel construction and erection work such as vibrating machine.
...see all>
Product Options
ADD TO CART
Maximum Pull-out Strength Kn (kgf) Deformed Bar Bolt Type Capsule Length (mm) Capsule Diameter (phi mm) Outside Diameter x Overall Length (mm) Work Material Type Drilling Depth (mm) Capacity (mL) Hole Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Pull-out Strength Kn (kgf) Deformed Bar Bolt Type Capsule Length (mm) Capsule Diameter (phi mm) Outside Diameter x Overall Length (mm) Work Material Type Drilling Depth (mm) Capacity (mL) Hole Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110.7(11300) D19 M20,W3/4 165 19 19.0x165 Concrete, stone Adhesive anchor system 170 40 (M20)24.0,(W3/4)23.0,(D19)25.0 1Box(10PC) 1 HC-19 10040651 -
Discontinued
[x]
31.4(3200) D10 M10, W3/8 89 10.5 10.5x89 Concrete, masonry Adhesive Anchors 90 6 (M10, W3/8)12.0, (D10)12.5 1Box(10PC) 1 HC-10 10040624 -
Discontinued
[x]
43.1(4400) D13 M12, W1/2 102 13 13.0x102 Concrete, masonry Adhesive Anchors 110 11 (M12, W1/2)15.0, (D13)16.0 1Box(10PC) 1 HC-13 10040633 -
Discontinued
[x]
76.4(7800) D16 M16, W5/8 114 17 17.0x114 Concrete, masonry Adhesive Anchors 140 21 (M16, W5/8)19.0, (D16)20.0 1Box(10PC) 1 HC-16 10040642 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Civil engineering work
1
From Japan
On 2017-06-24 09:58:19
The expiration date of the product was 1 year and 8 months from the manufacturing, but when the item arrived, the item arrived with only 4 months usage deadline. Since there are cases where it is suddenly used, it is thought that it is for storage, but purchased ... too much an item near the expiration date has reached and we are requesting the exchange. Although there will be a stock period in monoteraws, I think that it is common sense to consider that there is a stock period also here.
This review is about item#10040624.
Anchor bolt setting
3
From Japan
On 2016-02-18 00:02:17
When opening it, two were damaged. We will use the number as it is necessary this time because it is 4 pieces. Please deliver goods of fragile items carefully. Also, how about thinking about opening products and checking products?
This review is about item#10040642.
Installation of anchor bolts
4
From Japan
On 2014-07-22 07:34:41
In order to install the bolt to the foundation, since the whole length is long, there was a place where the prepared hole penetrated and unusable, so I think that there is a short type.
This review is about item#10040633.

Related Products