Buy more than* S$200* and get FREE SHIPPING

Non-Plus Screw Silver Plating, No DrillPan Head

4.60 (10)
Purpose
For piping saddle stops, switch boxes, curtain rails, storage shelves, air conditioning equipment, light equipment, inner underground materials, etc.
Head Shape
Pan head
Work Material
Concrete, blocks and bricks
Cross Hole Number
No.2
Finishing Material
Iron / silver plating
Type
Fixed screw type
...see all>
Product Options
ADD TO CART
Diameter (mm) Pilot Hole Diameter (phi mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (mm) Pilot Hole Diameter (phi mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 3.5 32 379-5276 1Pack(150PC) 1 P-432-SDN 10040685 8.99 SGD
In stock
4 3.5 38 416-9247 1Pack(125PC) 1 P-438-SDN 10040694 8.99 SGD
In stock
5 4.3 25 416-9255 1Pack(80PC) 1 P-525-SDN 10040703 8.99 SGD
In stock
4 3.5 25 379-5268 1Pack(200PC) 1 P-425-SDN 10040676 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
For saddle fixing to concrete.
5
From Japan
On 2016-08-23 22:29:46
I can firmly fix it, I am satisfied enough.
This review is about item#10040676.
To piping band etc
4
From Japan
On 2016-08-13 16:33:34
It is somewhat smooth work as it is not necessary to hit a curl plug, but still feeling secure, tightened sense seems to be wrong with plugging. However, if it is light, you can use it enough.
This review is about item#10040694.
Tightening the plate material to the concrete wall in the room (after piloting)
5
From Japan
On 2016-05-23 16:33:15
It is used for fixing to a concrete wall with 12 mm plate material. I did not turn around, I was fastened tight.
This review is about item#10040685.
Security camera fixed
5
From Japan
On 2016-03-03 22:21:23
It stays well. no problem.
This review is about item#10040676.
Fixation to concrete
5
From Japan
On 2015-10-14 19:11:55
It works perfectly. I am thankful that we have many lineups. I want it to be cheap because it is slightly higher than wholesaler.
This review is about item#10040685.
For Easai saddle fixing
3
From Japan
On 2015-05-29 18:26:29
It was so so.
This review is about item#10040676.
Repair equipment
5
From Japan
On 2015-01-24 20:42:02
Quick delivery date correspondence, packing, it was very good. I am thinking of repeating in the future.
This review is about item#10040703.
. Fixing of piping band on concrete.
5
From Japan
On 2013-03-25 20:46:38
Although I was using a short one now, I could not secure it firmly yet I asked for a long, drilled deeply, and with the impact of 14, 4, even heavy piping could be fixed firmly.
This review is about item#10040694.
Equipment attachment, fixation of piping etc.
4
From Japan
On 2012-07-16 16:52:39
Usually, it can be used without problems.
This review is about item#10040676.
I use it to fix the piping in the soil.
5
From Japan
On 2012-03-08 21:32:52
I am very satisfied, but I would appreciate it if I could purchase it in a larger unit (thousands of units) if possible.
This review is about item#10040676.

Related Products