Buy more than* S$200* and get FREE SHIPPING

Non-Plus Screw Silver Plating, With No Twist DrillCountersunk Head

4.42 (12)
Purpose
For piping saddle stops, switch boxes, curtain rails, storage shelves, air conditioning equipment, light equipment, inner underground materials, etc.
Finishing Material
Iron / silver plating
...see all
Product Options
ADD TO CART
Maximum Tensile Load (kN) Implantment Depth (mm) Weight (g) 2014 TRUSCO Published Page Diameter (mm) Head Shape Pilot Hole Diameter (phi mm) Work Material Overall Length (mm) Type Drilling Depth (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Tensile Load (kN) Implantment Depth (mm) Weight (g) 2014 TRUSCO Published Page Diameter (mm) Head Shape Pilot Hole Diameter (phi mm) Work Material Overall Length (mm) Type Drilling Depth (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 6 Countersunk head 5.5 Concrete, block, brick 45 - - - 1Pack(35PC) 1 F-645-SDN 35752805 8.33 SGD
Shipped after 2017-07-28
- - - 1-2202 6 Countersunkhead 5.5 Concrete,block,brick 60 Screw fixing - 416-8461 1Pack(30PC) 1 F-660-SDN 10040791 7.87 SGD
Shipped after 2017-07-24
- - - 1-2202 6 Countersunkhead 5.5 Concrete,block,brick 75 Screw fixing - 416-8488 1Pack(25PC) 1 F-675-SDN 35752814 8.33 SGD
Shipped after 2017-07-24
3.6 40 285 1-2202 6 Countersunkhead 5.5 Concrete,block,brick 90 Screw fixing 90 416-8496 1Pack(20PC) 1 F-690-SDN 10040816 7.87 SGD
Shipped after 2017-07-24
- - - - 5 Countersunkhead 4.3 Concrete,block,brick 25 Screw fixing - - 1Pack(80PC) 1 F-525-SDN 35752787 7.61 SGD
Shipped after 2017-07-27
- - - - 6 Countersunk head 5.5 Concrete, block, brick 35 - - - 1Pack(40PC) 1 F-635-SDN 35752796 7.67 SGD
Shipped after 2017-07-28
- - - 1-2202 6 Countersunk head 5.5 Concrete, block, brick 70 - - 416-8470 1Pack(30PC) 1 F-670-SDN 10040807 8.33 SGD
Shipped after 2017-07-24
- - - - 4 Countersunk head 3.5 Concrete, blocks and bricks 25 Fixed screw type - 379-4598 1Pack(200PC) 1 F-425-SDN 10040712 8.33 SGD
Shipped after 2017-07-24
- - - - 4 Countersunk head 3.5 Concrete, blocks and bricks 32 Fixed screw type - 379-4601 1Pack(150PC) 1 F-432-SDN 10040721 8.33 SGD
Shipped after 2017-07-24
- - - - 4 Countersunk head 3.5 Concrete, blocks and bricks 38 Fixed screw type - 416-8453 1Pack(125PC) 1 F-438-SDN 10040737 8.33 SGD
Shipped after 2017-07-24
- - - - 4 Countersunk head 3.5 Concrete, blocks and bricks 45 Fixed screw type - 379-4610 1Pack(100PC) 1 F-445-SDN 10040746 7.87 SGD
Shipped after 2017-07-24
- - - - 5 Countersunk head 4.3 Concrete, blocks and bricks 35 Fixed screw type - - 1Pack(70PC) 1 F-535-SDN 10040755 7.87 SGD
Shipped after 2017-07-24
- - - - 5 Countersunk head 4.3 Concrete, blocks and bricks 45 Fixed screw type - 379-4628 1Pack(60PC) 1 F-545-SDN 10040764 8.33 SGD
Shipped after 2017-07-24
- - - - 5 Countersunk head 4.3 Concrete, blocks and bricks 60 Fixed screw type - 379-4636 1Pack(50PC) 1 F-560-SDN 10040773 7.87 SGD
Shipped after 2017-07-24
- - - - 5 Countersunk head 4.3 Concrete, blocks and bricks 70 Fixed screw type - 379-4644 1Pack(40PC) 1 F-570-SDN 10040782 8.33 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.42
12 Customer Reviews
The reviews are automatic translation.
Used to fix lightweight goods such as room name tags of apartment etc.
4
From Japan
On 2017-03-28 16:36:41
I would like if there is 4 × 20 of nonplastic dish plus.
This review is about item#10040712.
not bad!
5
From Japan
On 2016-02-26 22:27:48
If there is a hole of the drill, it can be used without problems. There was also a bit of anxious comments so we hesitated to purchase for a moment but it seems that there is absolutely no problem in the product itself when trying it. I think that payment is also a pretty and undisputed gem.
This review is about item#10040721.
Formwork construction for civil engineering works
5
From Japan
On 2015-02-01 14:12:27
It is good, I use it for concrete etc. I use it together with the drill pit.
This review is about item#10040773.
Repair equipment
5
From Japan
On 2015-01-24 20:41:40
Quick delivery date correspondence, packing, it was very good. I am thinking of repeating in the future.
This review is about item#10040755.
Gas construction
5
From Japan
On 2014-11-06 14:58:50
The price is not high, it is easy to use.
This review is about item#10040712.
It is for attaching anti-snow metal fittings to the outer wall of mortar
5
From Japan
On 2013-06-26 19:51:17
It is a repeater. Quality, price, durability, there is nothing to say. If there is a chance, I would like to search again from the catalog and order again.
This review is about item#10040712.
Fixed to concrete
1
From Japan
On 2013-03-22 12:53:24
Whether the price is cheap or the material is bad, my head is too broken. I think that it is better to consider the strength a bit more.
This review is about item#10040712.
Electrical construction
5
From Japan
On 2013-01-25 15:33:19
Very easy to use size, handy.
This review is about item#10040746.
Used to fix bands and saddles for attaching wiring to the frame
3
From Japan
On 2012-12-06 00:26:46
I think that it is a pretty good product if it is in this price range. The point that you have to be careful may be careful as it is easier to lick the screw head when it is used continuously with a bit that it was no good · Let's purchase a bit for the bean.
This review is about item#10040721.
Signboard construction
5
From Japan
On 2012-06-11 12:16:26
It is cheap, it can be used for it, and the finish is also beautiful and satisfied.
This review is about item#10040773.

Related Products