Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Non-Plus Screw Silver Plating, With No Twist DrillAttached

4.67 (6)
Purpose
For piping saddle stops, switch boxes, curtain rails, storage shelves, air conditioning equipment, light equipment, inner underground materials, etc.
Diameter (mm)
4
Head Shape
Seat attachment
Pilot Hole Diameter (phi mm)
3.5
Work Material
Concrete, blocks and bricks
Finishing Material
Iron / silver plating
Type
Fixed screw type
...see all>
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 379-5349 1Pack(125PC) 1 PW-432-SDN 10040834 8.99 SGD
In stock
25 379-5331 1Pack(150PC) 1 PW-425-SDN 10040825 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
For metal mounting
5
From Japan
On 2018-05-24 16:01:10
I used it to attach metal fittings to the concrete wall. I screwed it with a prepared hole, but it was able to be attached firmly.
This review is about item#10040825.
Used for stopping in the concrete part
5
From Japan
On 2018-05-23 14:32:01
We use Unika's non-rugs regularly. The price was cheap for Monotaro than from the price you will be delivering from wholesaler, so I ordered it. As usual, I'm tightening with an impact driver, but sometimes it will be twisted out. I am using the impact made by Panasonic, but I'm tightening with a medium tightening. In addition, mortar and block etc are opened with 3.5 mm drilled hole, but concrete (base part and floor etc) is difficult to be twisted when pierced with 3.8 mm drill.
This review is about item#10040825.
Concrete screw
3
From Japan
On 2017-09-29 10:02:49
You can use it normally without breaking The price is also normal. Because it will be delivered.
This review is about item#10040825.
Fixing the duct
5
From Japan
On 2017-03-18 19:09:42
We are using it for fixing air conditioner makeup ducts and piping support fittings. Eating into the concrete surface can also be securely and securely fixed. What you want is lower price selling.
This review is about item#10040825.
Security camera fixed
5
From Japan
On 2016-03-03 22:22:14
It stays well. no problem.
This review is about item#10040825.
Board tightening
5
From Japan
On 2015-04-28 19:28:05
I have been looking for a seat maiden visitor since before and purchased because it was not in the nearby home center. I can use it normally.
This review is about item#10040825.

Related Products