Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Pilot Hole Diameter (phi mm) Work Material Cross Hole Number Finishing Material Overall Length (mm) Type TRUSCO Part Number Diameter (mm) Head Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pilot Hole Diameter (phi mm) Work Material Cross Hole Number Finishing Material Overall Length (mm) Type TRUSCO Part Number Diameter (mm) Head Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.3 - - - 35 - - 5 - 1pack(50pc) 1 PS-535DN 19062313 13.99 SGD
Shipped after 2018-02-26
4.3 - - - 45 - - 5 - 1pack(45pc) 1 PS-545DN 19062322 13.99 SGD
Shipped after 2018-02-26
4.3 - - - 25 - - 5 - 1pack(65pc) 1 PS-525DN 19062304 13.99 SGD
Shipped after 2018-02-26
3.5 Concrete, blocks and bricks No.2 Stainless steel 32 Fixed screw type 379-5292 4 Pan head 1Pack(110PC) 1 PS-432DN 10040852 13.99 SGD
Shipped after 2018-02-26
3.5 Concrete, blocks and bricks No.2 Stainless steel 38 Fixed screw type - 4 Pan head 1Pack(85PC) 1 PS-438DN 10040861 13.99 SGD
Shipped after 2018-02-26
3.5 Concrete, blocks and bricks No.2 Stainless steel 25 Fixed screw type 379-5284 4 Pan head 1Pack(150PC) 1 PS-425DN 10040843 13.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Installation of saddle bands and lightweight equipment
5
From Japan
On 2015-12-14 19:05:59
Continue purchase as it can be used with confidence without the screw head flight. It is just a matter of packing, but this time we purchased a variety of DV fittings etc. In the box of the enclosed box, the lids were screwed and the screws were scattered.
This review is about item#10040852.
Brick material for fixing vinyl chloride
3
From Japan
On 2015-12-07 09:20:06
I could punch a hole in the brick material, but looseness and rattling has come out. The type with the tip cut was better.
This review is about item#19062313.
Attach aluminum L type angle to block fence
5
From Japan
On 2014-05-19 16:54:12
Drill a hole with 3.5 mm concrete bit in a 10 cm block, blow off the powder with air, and then attach two length L type angles (total length 1400 mm). Blocks were hollow in the inside but could be fixed solidly. Work efficiency as UP can be fixed without using plug as before. Cost can be reduced. Since the number of packages entered is large, you can work well without having to buy it in future.
This review is about item#10040861.

Related Products