Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Nonplus Screw Stainless Steel, With No Twist DrillCountersunk Head

5.00 (3)
Purpose
For piping saddle stops, switch boxes, curtain rails, storage shelves, air conditioning equipment, light equipment, inner underground materials, etc.
Head Shape
Countersunk head
Finishing Material
Stainless steel
Type
Fixed screw type
...see all>
Product Options
ADD TO CART
Diameter (mm) Pilot Hole Diameter (phi mm) Work Material Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (mm) Pilot Hole Diameter (phi mm) Work Material Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 3.5 Concrete, blocks and bricks 32 - 1Pack(110PC) 1 FS-432DN 10040886 13.99 SGD
In stock
4 3.5 Concrete, blocks and bricks 38 - 1Pack(85PC) 1 FS-438DN 10040895 13.99 SGD
In stock
5 4.3 Concrete, blocks and bricks 45 - 1Pack(45PC) 1 FS-545DN 10040904 13.99 SGD
In stock
5 4.3 Concrete, blocks and bricks 60 - 1Pack(35PC) 1 FS-560DN 10040913 13.99 SGD
In stock
4 3.5 Concrete, blocks and bricks 25 379-4652 1Pack(150PC) 1 FS-425DN 10040877 13.99 SGD
In stock
5 4.3 Concrete, block, brick 35 - 1Pack(35PC) 1 FS-535DN 35752823 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
High humidity place
5
From Japan
On 2015-11-14 14:23:03
Although it does not rust so much with silver plating, I made it stainless for just in case.
This review is about item#10040886.
Fixtures
5
From Japan
On 2015-10-26 16:17:12
Ordinary upper class
This review is about item#10040904.
Used for concrete blocks
5
From Japan
On 2015-04-15 13:11:29
It is easy to use.
This review is about item#10040895.

Related Products