Buy more than* S$200* and get FREE SHIPPING

Non-Plus Screw Stainless Steel, With No Twist DrillW/Pad

4.60 (5)
Purpose
For piping saddle stops, switch boxes, curtain rails, storage shelves, air conditioning equipment, light equipment, inner underground materials, etc.
Diameter (mm)
4
Pilot Hole Diameter (phi mm)
3.5
Work Material
Concrete, blocks and bricks
Finishing Material
Stainless steel
Type
Fixed screw type
...see all
Product Options
ADD TO CART
Head Shape Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Shape Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Washer based 32 - 1Pack(95PC) 1 PWS-432DN 10040931 13.83 SGD
In stock
Seat attachment 25 379-5357 1Pack(110PC) 1 PWS-425DN 10040922 13.83 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Work
5
From Japan
On 2017-07-18 10:13:31
It is inexpensive but strong stainless steel is favored for repeat purchase.
This review is about item#10040922.
I think that it used to the concrete wall
5
From Japan
On 2017-05-27 19:00:40
I do not remember where I was functioning properly, but I feel like I used it for concrete.
This review is about item#10040922.
Electrical construction
5
From Japan
On 2016-11-02 09:01:17
I could firmly fix it to concrete. From now on, I want to patronize.
This review is about item#10040922.
Fastening of materials
3
From Japan
On 2014-11-15 13:16:03
good
This review is about item#10040922.
Air conditioner installation work
5
From Japan
On 2014-08-01 23:04:00
It is easy to use because it is secured even with a large hole for seating, even saddles etc. of the plaque are too tightened to get out.
This review is about item#10040922.

Related Products