Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carbide Hole Saw Meta-Core Triple, Mctr Type

4.41 (17)
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Overall Length (mm) Shank Diameter (phi mm) TRUSCO Part Number 2014 TRUSCO Published Page Blade Thickness (mm) Weight (g) Shank Diameter (mm) Effective Length (Inside Depth)(mm) Caliber (mm) Effective Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Overall Length (mm) Shank Diameter (phi mm) TRUSCO Part Number 2014 TRUSCO Published Page Blade Thickness (mm) Weight (g) Shank Diameter (mm) Effective Length (Inside Depth)(mm) Caliber (mm) Effective Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 94 - - - 2.8 137 41560 25 26 - 1PC 1 MCTR-26 10041053 51.99 SGD
Shipped after 2018-06-25
- 98 - - - - - 10/13 25 47 - 1PC 1 MCTR-47 10041245 90.99 SGD
Shipped after 2018-06-29
- 98 - - - - - 10/13 25 39 - 1PC 1 MCTR-39 10041184 67.99 SGD
Shipped after 2018-06-29
- 98 - - - - - 10/13 25 41 - 1PC 1 MCTR-41 10041202 81.99 SGD
Shipped after 2018-06-29
- 98 - 333-3973 1-0178 - - 10/13 25 48 - 1PC 1 MCTR-48 10041254 90.99 SGD
Shipped after 2018-06-28
- 98 - 333-3990 1-0178 - - 10/13 25 53 - 1PC 1 MCTR-53 10041281 109.99 SGD
Shipped after 2018-06-25
- 98 - 333-4007 1-0178 - - 10/13 25 55 - 1PC 1 MCTR-55 10041297 109.99 SGD
Shipped after 2018-06-26
- 98 - - - - - 10/13 25 49 - 1PC 1 MCTR-49 10041263 97.99 SGD
Shipped after 2018-06-29
100 - 10/13 416-9115 - 2.8 723 - - - 25 1pc 1 MCTR-100 48852815 269.99 SGD
Shipped after 2018-06-26
70 - 10/13 416-9174 - 2.8 431 - - - 25 1pc 1 MCTR-70 48852876 179.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - 1pc 1 MCTR-46 60990781 90.99 SGD
Shipped after 2018-06-29
- - - - - - - - - - - 1pc 1 MCTR-85 60990824 209.99 SGD
Shipped after 2018-06-29
- - - - - - - - - - - 1pc 1 MCTR-17 60990763 48.99 SGD
Shipped after 2018-06-29
- - - - - - - - - - - 1pc 1 MCTR-51 60990797 109.99 SGD
Shipped after 2018-06-29
- - - - - - - - - - - 1pc 1 MCTR-52 60990806 109.99 SGD
Shipped after 2018-06-29
- - - - - - - - - - - 1pc 1 MCTR-54 60990815 109.99 SGD
Shipped after 2018-06-29
75 - 10/13 416-9191 - 2.8 463 - - - 25 1pc 1 MCTR-75 48852894 189.99 SGD
Shipped after 2018-06-26
80 - 10/13 416-9212 - 2.8 505 - - - 25 1pc 1 MCTR-80 48852912 209.99 SGD
Shipped after 2018-06-26
90 - 10/13 416-9239 - 2.8 638 - - - 25 1pc 1 MCTR-90 48852937 249.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - 1pc 1 MCTR-95 60990833 239.99 SGD
Shipped after 2018-06-29
- - - - - - - - - - - 1pc 1 MCTR-110 60990842 289.99 SGD
Shipped after 2018-06-29
- - - - - - - - - - - 1pc 1 MCTR-120 60990851 379.99 SGD
Shipped after 2018-06-29
- - - - - - - - - - - 1pc 1 MCTR-44 60990772 79.99 SGD
Shipped after 2018-06-29
- 94 - 333-3752 - - - 10/13 23 15 - 1PC 1 MCTR-15 10040956 46.99 SGD
Shipped after 2018-06-25
- 94 - 333-3761 - - - 10/13 23 16 - 1PC 1 MCTR-16 10040965 46.99 SGD
Shipped after 2018-06-25
- 94 - 333-3779 - - - 10/13 23 18 - 1PC 1 MCTR-18 10040974 46.99 SGD
Shipped after 2018-06-25
- 94 - 333-3787 - - - 10/13 23 19 - 1PC 1 MCTR-19 10040983 46.99 SGD
Shipped after 2018-06-25
- 94 - 333-3795 - - - 10/13 23 20 - 1PC 1 MCTR-20 10040992 46.99 SGD
Shipped after 2018-06-25
- 94 - 333-3809 - - - 10/13 23 21 - 1PC 1 MCTR-21 10041001 47.99 SGD
Shipped after 2018-06-25
- 94 - 333-3817 - - - 10/13 23 22 - 1PC 1 MCTR-22 10041017 47.99 SGD
Shipped after 2018-06-25
- 94 - 333-3825 - - - 10/13 23 23 - 1PC 1 MCTR-23 10041026 47.99 SGD
Shipped after 2018-06-25
- 94 - 333-3833 - - - 10/13 23 24 - 1PC 1 MCTR-24 10041035 47.99 SGD
Shipped after 2018-06-25
- 94 - 333-3841 - - - 10/13 23 25 - 1PC 1 MCTR-25 10041044 47.99 SGD
Shipped after 2018-06-25
- 94 - 333-3868 - - - 10/13 23 27 - 1PC 1 MCTR-27 10041062 51.99 SGD
Shipped after 2018-06-25
- 94 - 333-3876 - - - 10/13 23 28 - 1PC 1 MCTR-28 10041071 51.99 SGD
Shipped after 2018-06-25
- 94 - - - - - 10/13 23 29 - 1PC 1 MCTR-29 10041087 51.99 SGD
Shipped after 2018-06-29
- 94 - 333-3884 - - - 10/13 23 30 - 1PC 1 MCTR-30 10041096 51.99 SGD
Shipped after 2018-06-25
- 94 - - - - - 10/13 23 31 - 1PC 1 MCTR-31 10041105 60.99 SGD
Shipped after 2018-06-25
- 94 - 333-3892 - - - 10/13 23 32 - 1PC 1 MCTR-32 10041114 60.99 SGD
Shipped after 2018-06-25
- 94 - 333-3906 - - - 10/13 23 33 - 1PC 1 MCTR-33 10041123 60.99 SGD
Shipped after 2018-06-28
- 94 - 333-3914 - - - 10/13 23 34 - 1PC 1 MCTR-34 10041132 60.99 SGD
Shipped after 2018-06-25
- 94 - 333-3922 - - - 10/13 23 35 - 1PC 1 MCTR-35 10041141 60.99 SGD
Shipped after 2018-06-25
- 98 - - - - - 10/13 23 36 - 1PC 1 MCTR-36 10041157 65.99 SGD
Shipped after 2018-07-03
- 98 - - - - - 10/13 23 37 - 1PC 1 MCTR-37 10041166 65.99 SGD
Shipped after 2018-06-25
- 98 - 333-3931 - - - 10/13 23 38 - 1PC 1 MCTR-38 10041175 65.99 SGD
Shipped after 2018-06-25
- 98 - 333-3949 - - - 10/13 23 40 - 1PC 1 MCTR-40 10041193 65.99 SGD
Shipped after 2018-06-25
- 98 - 333-3957 - - - 10/13 23 42 - 1PC 1 MCTR-42 10041211 78.99 SGD
Shipped after 2018-06-26
- 98 - - - - - 10/13 23 43 - 1PC 1 MCTR-43 10041227 78.99 SGD
Shipped after 2018-06-29
- 98 - 333-3965 - - - 10/13 23 45 - 1PC 1 MCTR-45 10041236 78.99 SGD
Shipped after 2018-06-25
- 98 - 333-3981 - - - 10/13 23 50 - 1PC 1 MCTR-50 10041272 90.99 SGD
Shipped after 2018-06-25
- 98 - 333-4015 - - - 10/13 23 60 - 1PC 1 MCTR-60 10041306 119.99 SGD
Shipped after 2018-06-25
- 98 - 333-4023 - - - 10/13 23 65 - 1PC 1 MCTR-65 10041315 129.99 SGD
Shipped after 2018-06-26
- 98 - 333-3744 - - - 10/13 23 14 - 1PC 1 MCTR-14 10040947 46.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 14
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 4.41
17 Customer Reviews
The reviews are automatic translation.
Drilling of stainless steel plate
5
From Japan
On 2016-06-24 20:47:04
I am satisfied with a wonderful delicious taste although the bore size is large
This review is about item#10040974.
Drilling
5
From Japan
On 2016-03-22 16:44:27
It is a little expensive but has several times durability of ordinary superhardness. I think I will not buy anything else. I think that those who use it absolutely are absolutely profitable.
This review is about item#10041044.
Drilling
1
From Japan
On 2015-04-30 18:20:36
I used it for drilling a steel plate of t 9 mm but it will not be a work that got dust just by opening a total of about 20 places in 2 days when all the blades flew away.
Drilling of stainless steel plate
1
From Japan
On 2014-12-17 13:36:43
It does not become usable. There was no merchandise value
This review is about item#10041044.
Drilling of steel plates up to 5 mm
5
From Japan
On 2014-11-11 09:00:00
When opening a thick hole, many drills have been exchanged so far until now, but I used to open it, but when I used this item I was deeply moved by a thick hole opening with one shot! Even in places where power is difficult to enter, it can be easily opened with light force. Work efficiency will be better, less effort will be less than half!
This review is about item#10040956.
Drilling of steel materials
5
From Japan
On 2014-05-13 22:52:41
Thirty points or more of t9mm drilling work has been passed but we are using it comfortably without any problems. I bought a spare in preparation for a sudden break during the holidays, but when will this turn comes up? It is a feeling.
This review is about item#10041017.
Distribution board Used for under hole opening work for outer box products such as steel products.
5
From Japan
On 2014-03-04 20:18:10
Although I used a cemented carbide holder as far as I used the impression, metacore triple can work at 1.5 times faster and the cutting edge has durability.
This review is about item#10040992.
Aluminum drilling
5
From Japan
On 2013-11-29 14:32:48
Though it is 3 mm thick aluminum, it is very impressed because it can be opened smoothly and smoothly than I thought. It is correct to purchase. Also, thank you.
This review is about item#10041132.
Drilling of stainless steel box
5
From Japan
On 2013-08-08 21:51:15
The clinging is good, it will be very well. I still have about 10 specifications, but I think that durability is not problem.
This review is about item#10041062.
Drilling of h-section steel
5
From Japan
On 2013-06-20 19:52:35
Although it was used at the site, 40 holes were opened in one with a 10 mm thick hole drilling, I think that it is cheap in terms of price.
This review is about item#10040974.

Related Products