Buy more than* S$200* and get FREE SHIPPING

Carbide Hole Saw

5.00 (1)
Caution
Not for impact wrench, impact driver, drill press, vibration drill, nor hammer drill.
Shank Diameter (mm)
6.35
Effective Length (Inside Depth)(mm)
3.2(5)
Work Material
Thin iron plate, stainless steel plate (2mm or less), an aluminum plate (2mm or less), FRP plate, Shiobi-ban, resin plate
Specification
Spring is included as standard/stainless steel supported
...see all
Product Options
ADD TO CART
Blade Thickness (mm) Weight (g) Caliber (mm) 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Thickness (mm) Weight (g) Caliber (mm) 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1-0177 416-9000 1PC 1 MCJ-18 10041351 37.92 SGD
In stock
- - 19 - - 1PC 1 MCJ-19 10041367 37.45 SGD
Shipped after 2017-08-24
- - 34 - - 1PC 1 MCJ-34 10041516 65.55 SGD
Shipped after 2017-08-24
- - 35 1-0177 379-5047 1PC 1 MCJ-35 10041525 41.80 SGD
In stock
- - 24 - - 1PC 1 MCJ-24 10041412 37.45 SGD
Shipped after 2017-08-24
- - 25 1-0177 416-9026 1PC 1 MCJ-25 10041421 40.03 SGD
In stock
- - 26 - - 1PC 1 MCJ-26 10041437 40.03 SGD
Shipped after 2017-08-24
- - 20 1-0177 416-9018 1PC 1 MCJ-20 10041376 37.45 SGD
In stock
- - 28 1-0177 416-9034 1PC 1 MCJ-28 10041455 40.03 SGD
In stock
- - 29 - - 1PC 1 MCJ-29 10041464 40.03 SGD
Shipped after 2017-08-25
- - 31 - - 1PC 1 MCJ-31 10041482 41.80 SGD
Shipped after 2017-08-24
- - 32 1-0177 416-9042 1PC 1 MCJ-32 10041491 41.32 SGD
Shipped after 2017-08-24
- - 30 1-0177 379-5021 1PC 1 MCJ-30 10041473 48.61 SGD
Shipped after 2017-08-24
- - 33 1-0177 379-5039 1PC 1 MCJ-33 10041507 41.32 SGD
Shipped after 2017-08-24
- - 21 1-0177 379-4997 1PC 1 MCJ-21 10041385 37.45 SGD
In stock
- - 22 1-0177 379-5004 1PC 1 MCJ-22 10041394 37.45 SGD
In stock
- - 23 - - 1PC 1 MCJ-23 10041403 37.45 SGD
Shipped after 2017-08-24
1.9 62 27 1-0177 379-5012 1PC 1 MCJ-27 10041446 40.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work on iron plate in electrical work
5
From Japan
On 2013-10-26 13:35:09
Although I thought that the hole saw was hard with the charging tool, sheet metal processing ended easily. This meta-core charge is wonderful. How much more do you have? Endurance consumption degree is still unknown.
This review is about item#10041403.

Related Products