Buy more than* S$200* and get FREE SHIPPING

Pliers

5.00 (1)
Mouth Width
8 steps
Size (mm)
250
Tightening Capacity (nut)
12 - 43mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KT250 10042462 39.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Water work
5
From Japan
On 2009-12-12 14:27:26
Determination of water supply repair. With ordinary pliers, if there is not sandwiched between them, big scratches will enter the faucets and nuts, but since this is almost not in contact with the surface, it can be used as it is in less visible places. In addition, you can take out waterworks that are difficult to pick up, and also has a minus to use when stopping with a toilet. You can also fix the faucet rattling and looseness of the sink. Extremely convenient
This review is about item#10042462.

Related Products