Buy more than* S$200* and get FREE SHIPPING

Vice Pliers, Long Nose Type, Cutter

1.00 (1)
...see all>
Product Options
ADD TO CART
Point Thickness (mm) TRUSCO Part Number Tip Width (mm) Maximum Openings (mm) Weight (g) Overall Length (mm) Cutting Ability (mm) Soft Iron Wire Parallel Opening (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Point Thickness (mm) TRUSCO Part Number Tip Width (mm) Maximum Openings (mm) Weight (g) Overall Length (mm) Cutting Ability (mm) Soft Iron Wire Parallel Opening (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 10 43 180 164 - - 1PC 1 VL150 10042873 35.99 SGD
Shipped after 2018-02-26
4 372-6614 8 30 85 123 1.2 4 1PC 1 VL100 39512042 28.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Retention of parts in recessed parts
1
From Japan
On 2012-10-14 16:10:32
The teeth attached to the jaw have some ingenuity, the size of the tooth is different between the root and the tip, and the root to which the force is more attached is larger than the tooth. The grip part is short and the screw that adjusts the opening width of the jaw gently turns, so every time you grasp, the screw slightly turns and needs fine adjustment. Although it may be individual differences, the item reached to us is out of alignment with the teeth of the tip, so we can not hold tight springs etc. firmly. Originally close to the base is important for applications such as turning rusted bolts, but in the case of long nose it is important that the finish near the tip is important. It was almost useless as our use.
This review is about item#10042873.

Related Products