Buy more than* S$200* and get FREE SHIPPING

Water Pump Plier, "Hybrid Pump Plier"

4.75 (4)
Caution
Please do not use on anything that has an electric current. There is no isolation function on the grip., Please do not use on anything that has an electric current. There is no isolation function on the grip.
Dimensions A1(mm)
52
Dimensions A1 (mm)
43
Dimension H (mm)
50
Weight (g)
280
Overall Length (mm)
225
TRUSCO Part Number
212-2031
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UU4150 10042925 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Tightening of plastic piping or oil drain etc
5
From Japan
On 2017-12-01 20:04:55
As a maintenance checking tool, a dish arrived, walking variously. I am ashamed of not being aware of the manufacturer until recently. A little choice for a good choice. Lightweight, compact, convenient to carry, easy to be hidden in various cases. The cutting edge of a unique shape can be rotated with various things stuck. You can understand the balance of the force applied from the grip and the fixing condition of the thing that touched it.
This review is about item#10042925.
Water supply faucet change
4
From Japan
On 2016-10-09 15:22:45
I bought this plier for water service. The temperature control function of the bathroom is broken. I want to replace, but the price of that part is high. It may be bought for six months. I felt the price was a bit high. I want to know what is different from the pliers I used before.
This review is about item#10042925.
Electric piping
5
From Japan
On 2013-09-05 00:59:08
I used another product made by Rob before, but feeling of use is not much different. Just here is light! The burden of putting it on the waist tool is reduced.
For pipe wrench
5
From Japan
On 2012-09-02 05:55:10
Accuracy of plating, grip, metal processing is satisfactory. The grip is not omission. It is a perfect item. However, manufacturers here are somehow inconspicuous. I think the maker here is King of MADE IN JAPAN.
This review is about item#10042925.

Related Products