Buy more than* S$200* and get FREE SHIPPING

Stage Twist Drill, Straight-Shank Type

4.50 (4)
Caution
Please do not use it for heat-treated metal plates.
...see all
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Stage Width (mm) Maximum Plate Thickness (mm) Drilling Ability (mm) Number of Steps Weight (g) Shaft Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Stage Width (mm) Maximum Plate Thickness (mm) Drilling Ability (mm) Number of Steps Weight (g) Shaft Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
335-6451 1-0158 5 3.0 / wood and plastic 3.0 iron plate 4/5/6/7/8/9/10/11/12 9 - 10 (three chamfer) Cobalt HSS 1PC 1 LB412B 10042995 75.29 SGD
In stock
335-6434 1-0158 10 5.0 / wood plastic 3.0 iron plate 4/6/8/10/12 5 40 10 (three chamfered) Cobalt HSS 1PC 1 LB412A 10042943 75.29 SGD
Shipped after 2017-01-30
335-6477 - 5 Steel plate 3.0 / Wood, plastic / 3.0 5/7/9/11/13/15/17/19/21 9 - 10 (3 beveling) Cobalt high-speed steel 1PC 1 LB521 10042952 80.34 SGD
In stock
335-6515 - 5 Steel plate 3.0 / Wood, plastic / 3.0 6/8/10/12/14/16/18/20/22 9 - 10 (3 beveling) Cobalt high-speed steel 1PC 1 LB622 10042961 80.34 SGD
Shipped after 2017-01-26
335-6531 - 3 Steel plate 2.0 / Wood, plastic / 3.0 6/9/11/13/15/17/19/21/24/27/30/33/35 13 - 10 (3 beveling) Cobalt high-speed steel 1PC 1 LB635 10042986 149.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Spread timber hole.
5
From Japan
On 2015-09-16 12:45:48
It was okay to expand .68 one hole without spilling teeth.
This review is about item#10042952.
Lock mounting processing
5
From Japan
On 2015-02-20 22:56:11
Φ28 from was used to spread to Φ33. Because it was aluminum stile door was finished without problems clean. It seems whether there is no problem with a steel door when it was this feeling. But it's good a little more cheaper I step drill of this magnitude.
This review is about item#10042986.
Boring
3
From Japan
On 2014-07-12 16:33:08
it is normal
This review is about item#10042952.
Various resins drilling
5
From Japan
On 2012-03-06 21:05:55
Sharpness wonderfully, flatness of the machined hole surface is the best in the until now. Also it will buy.
This review is about item#10042952.

Related Products