Buy more than* S$200* and get FREE SHIPPING

Screw and Water Pump Pliers

5.00 (1)
Adjustment Method
5 stage
Maximum Openings (mm)
47
Dimensions L (mm)
252
Weight (g)
360
Overall Length (mm)
252
...see all>
Product Options
ADD TO CART
Dimension T (mm) Color 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension T (mm) Color 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 (Grip) Blue 2-1046 342-6131 1PC 1 WP250DB 37150312 26.99 SGD
In stock
10 (Grip) Yellow - - 1PC 1 WP250DY 10043372 26.99 SGD
In stock
10 (Grip) Violet - 342-6173 1PC 1 WP250DV 37150303 26.99 SGD
In stock
10.0 (Grip) Red 2-1046 342-6157 1PC 1 WP250DR 37150364 29.99 SGD
In stock
10.0 (Grip) Smoke 2-1046 342-6165 1PC 1 WP250DS 37150355 37.99 SGD
In stock
10.0 (Grip) Green 2-1046 342-6149 1PC 1 WP250DG 37150346 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2015-04-01 08:36:14
Reliable Lextex
This review is about item#37150355.

Related Products