Buy more than* S$200* and get FREE SHIPPING

Anchor

4.50 (2)
Compatible Screw Diameter (mm)
3.8 - 4.1
Head Size (phi mm)
13
Compatible Screws (mm)
+20 mm or more fittings
Overall Length (mm)
25
Material
Resin
TRUSCO Part Number
273-9976
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100PC) 1 GL25 10043485 43.93 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When installed
5
From Japan
On 2017-09-08 17:06:12
I think that it is a commodity that can be convinced with price and strength though I used various kinds.
This review is about item#10043485.
Always use for gypsum board. Adjust the number to be used according to the weight of the equipment to be installed.
4
From Japan
On 2014-11-18 13:23:58
This type of anchor may be costly and expensive if the manufacturer is different, I always pay attention when ordering. I think that it is reasonable to see price when viewing products, but I always think that it is a little expensive if sorting as an anchor. I am doing it because it's user-friendly, but if you are cheap in order quantity, I would like to consider buying more.
This review is about item#10043485.

Related Products