Buy more than* S$200* and get FREE SHIPPING

Mongoji Pusamu Anchor

Purpose
Various base materials such as gypsum, hydrated calcium silicate board and hard gypsum board attachment in construction and carpentry.
Catch-Phrase
V cutter for straight cutting!
Compatible Screw Diameter (mm)
4.0
Head Size (phi mm)
13
Compatible Screws (mm)
+20 mm or more fittings
Overall Length (mm)
25
Material
Die-cast zinc
TRUSCO Part Number
273-9968
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100PC) 1 GA25 10043494 51.75 SGD
Shipped after 2017-05-29
ADD TO CART

Related Products