Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
2014 TRUSCO Published Page Nominal Dimension (mm) Weight (kg) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Nominal Dimension (mm) Weight (kg) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 750 4.09 770 372-1124 1PC 1 EBC750 39513451 129.99 SGD
In stock
2-0595 900 5.96 925 372-1132 1PC 1 EBC900 39513467 199.99 SGD
Shipped after 2018-05-25
2-0595 300 0.78 320 372-1086 1PC 1 EBC300 10043503 41.99 SGD
In stock
2-0595 1050 - 1050 372-1078 1PC 1 EBC1050 39513442 289.99 SGD
Shipped after 2018-05-25
- 350 - - 372-1094 1PC 1 EBC350 10043512 45.99 SGD
In stock
- 450 - - 372-1108 1PC 1 EBC450 10043521 62.99 SGD
In stock
- 600 - - 372-1116 1PC 1 EBC600 10043695 83.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
16 Customer Reviews
The reviews are automatic translation.
Wire mesh cutting
5
From Japan
On 2018-03-05 15:25:47
I bought it to cut a wire mesh of 5 mm. I made this product by looking at the margin of cutting ability, but I am not satisfied with the sharpness durability after cutting 200 pieces.
This review is about item#10043521.
Wire cutting
5
From Japan
On 2018-01-26 18:00:08
Even if you just cut it, you could use a grinder, It is also daunting to scatter the sparks every time you cut it all the time. If this is easy to cut it does not take time and effort, it is useful
This review is about item#10043512.
Wire cutting at grape shelf repair and cutting with tent mesh exchange
4
From Japan
On 2017-03-24 16:18:30
There is an upward work, both size and weight are optimal. Somewhat heavy operation but coating with lubricant with CRC etc. did not improve. Well it is not bad.
This review is about item#10043521.
On the line
5
From Japan
On 2017-01-18 08:50:54
It is easy to use and easy to use even if you take it. The price is reasonable, so it is recommended.
This review is about item#10043503.
Cutting unnecessary chain etc.
5
From Japan
On 2016-05-09 18:11:39
It is easy to operate and satisfied with the performance.
This review is about item#10043512.
I can cut it for the price.
5
From Japan
On 2016-01-30 10:19:59
To my expectation, I am satisfied with correspondence to the wire mesh of thick wire.
This review is about item#10043503.
Kinnzokunosetudann
5
From Japan
On 2015-09-20 20:07:42
Good vibes
This review is about item#10043695.
Cutting of wire mesh
5
From Japan
On 2015-04-16 10:20:35
It is cheap, functional and very good. Multiple purchases can be considered if this is the case.
This review is about item#10043512.
Wire mesh, rebar cutting
3
From Japan
On 2015-03-04 14:31:59
When cutting the rebar of about 8 mm in the utility pole of the concrete, the blade was hung.
This review is about item#10043695.
Cutting of wire
5
From Japan
On 2015-02-25 16:53:20
Cut the stainless steel wire with a little power of the phone! I am very satisfied.
This review is about item#10043512.

Related Products