Buy more than* S$200* and get FREE SHIPPING

Diamond Cutting Wheel, Dry Type, "New Laser"

5.00 (3)
...see all>
Product Options
ADD TO CART
Type TRUSCO Part Number 2014 TRUSCO Published Page Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Attached Ring Bore Diameter (phi mm) Diamond Layer Width (W) (mm) Outer Diameter (phi mm) Bore Diameter H (phi mm) Diamond Layer Thickness (T) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type TRUSCO Part Number 2014 TRUSCO Published Page Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Attached Ring Bore Diameter (phi mm) Diamond Layer Width (W) (mm) Outer Diameter (phi mm) Bore Diameter H (phi mm) Diamond Layer Thickness (T) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Normal type - - 12200 210 20 7 126 22 2 1Sheet 1 SL125A 10043582 129.99 SGD
In stock
Normal type - - - - 25.22.20 7.5 151 25.4 2.2 1Sheet 1 SL150A 10043591 189.99 SGD
Shipped after 2018-01-23
Mute type 399-2365 2-1680 - - 22 20 7 255 25.4 2.8 1Sheet 1 SL255A254 11095761 359.99 SGD
Shipped after 2018-01-23
Normal Type 399-2314 - - - 15 7 105 20 2 1Sheet 1 SL105A 10043573 81.99 SGD
In stock
Normal Type 399-2349 - - - 25/22/20 7.5 180 25.4 2.2 1Sheet 1 SL180A 11095743 209.99 SGD
In stock
Normal type 399-2357 - - - 25/22/20 7.5 205 25.4 2.2 1Sheet 1 SL200A 11095752 249.99 SGD
Shipped after 2018-01-25
Silencer type 399-2373 - - - 25.4/22/20 7 305 30.5 3.2 1Sheet 1 SL305A305 11095777 369.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Concrete cut
5
From Japan
On 2016-01-31 19:02:20
Batches
This review is about item#11095743.
Cutting of concrete waterway
5
From Japan
On 2013-12-06 19:57:38
There is only high and sharp cutting skill knows that price and performance are proportional, but it may be more than the price ... Although the reinforcing steel part was well cut, but the performance did not change No matter what the durability of this point is quite usable That's right.
This review is about item#11095743.
Reinforced concrete (Earth cut)
5
From Japan
On 2013-04-22 18:34:57
I think that other manufacturers etc. will not change in cutting, but I think that how to reduce blades is small.
This review is about item#11095752.

Related Products