Buy more than* S$200* and get FREE SHIPPING

Dust Mask No.6000DDSR 2091-RL3

4.17 (6)
Compatible Filter
No.2091
(Maker Standard Value) Particle Collection Efficiency (%)
99.9 or more
(Maker Standard Value) Exhaust Resistance (Pa)
80 or less
(Maker Standard Value) Inhalation Resistance (Pa)
160 or less
(Average Measured Value) Particle Collection Efficiency (%)
99.99
Material (surface body)
Thermoplastic elastomer
National Certification Acceptance Number
TM372
Particle Collection Efficiency (%)
99.99 (average measured value) / 99.9 or more (performance)
Standard
RL3
...see all>
Product Options
ADD TO CART
(Mean Actual Measurement Value) Air Intake Resistance (Pa) Weight (g) Size TRUSCO Part Number AS ONE Part Number (Mean Actual Measurement Value) Exhaust Resistance (Pa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Mean Actual Measurement Value) Air Intake Resistance (Pa) Weight (g) Size TRUSCO Part Number AS ONE Part Number (Mean Actual Measurement Value) Exhaust Resistance (Pa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
91 118 M - 2-1051-02 57 1PC 1 6000DDSR/2091-RL3 10043957 -
Discontinued
[x]
95 120 L - 2-1051-03 51 1PC 1 6000DDSR/2091-RL3 10043975 -
Discontinued
[x]
91 118 S 399-0362 2-1051-01 53 1PC 1 6000DDSR/2091-RL3 33165422 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Prevention of sucking in the suburbs during incineration of garbage
2
From Japan
On 2017-11-03 17:23:25
In the suburbs it prevented the smoke sucking during incineration of garbage. As a result, smoke did not feel an effect. Sorry.
This review is about item#10043957.
Installation work of refractory coating
4
From Japan
On 2017-08-18 09:09:07
It fits the face and is easy to use. Low breathlessness. It is okay to use it for a long time.
This review is about item#10043957.
Automobile sheet metal, painting, etc.
5
From Japan
On 2014-09-11 21:26:00
Breathing at the time of wearing is very good, I think that it is better to do it with one hand when wearing it on the face. It is good to use a drip-proof type for disaster use.
This review is about item#10043957.
Work on wood and demolition of buildings
5
From Japan
On 2014-01-20 15:21:22
When ordinary masks, dust got in from the gap by all means, so I was looking for a full-blown mask and it caught my eye. Although the replacement filter is quite expensive, it is costly, but it seems not to look bad. I do not know how compatible the filter is, but if you can use the No. 2071 replacement filter material, you can buy it at about half price and I would like to try it once. Adhesiveness is pretty good, after removing the mask it will remain on the face. However, I do not get used to it, but I have a bit of difficulty in positioning. However, I am satisfied overall.
This review is about item#10043957.
Metal polishing work
5
From Japan
On 2013-05-15 14:36:17
The fit of the mask is not bad, but I want a cover of stretch material in the part where the nose hits. I would like the neck strap to distribute the force to tighten it by enlarging the part that hits the neck more.
This review is about item#33165422.
Automotive painting
4
From Japan
On 2011-11-30 01:34:29
Until now I used 3M made disposable, but proper things. I thought it was a purchase. I used it in combination with No. 6001/5911 - S1 suction can of the company, but it was odor of solvent, mist of paint, workable without feeling very much, it was comfortable. It is slightly difficult for water to accumulate in the mask. Also, compared to disposable, I felt a bit stuffy until I got used to it.
This review is about item#10043957.

Related Products