Buy more than* S$200* and get FREE SHIPPING

Scotch Multiuse Double-Stick Tape, Thin,

Purpose
Adhesion of indoor light weight objects For adhesions of indoor wooden plates (light weight objects)
Adhesive Power (N/10mm)
5.5
Adhesive
Acrylic system
Tape Thickness (mm)
0.16
Tape Length (m)
5
Base Material
Rayon nonwoven fabric
Tape Width (mm)
15
Operating Temperature Range (deg C)
0 - 120
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 TU-15 10044036 4.99 SGD
In stock
ADD TO CART

Related Products