Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sealing and Masking Tape for Siding Boards

3.75 (4)
Caution
Please use the tape after thoroughly removing filth, dust, and moisture from the adhesive side. Please avoid places of high temperature, direct sunlight, humidity, and store in a cool location.
Purpose
For rough surface curing
Adhesive Force (N /18mm )
2.7
Tensile Strength (N /18mm)
34
Tensile Strength (N/10mm)
34.0
Adhesive Power (N/10mm)
1.5
Elongation (%)
8
Tape Thickness (mm)
0.09
Tape Length (m)
18
Base Material
Blue flat-surface paper
Color
Blue
...see all>
Product Options
ADD TO CART
Adhesive Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Acrylic 15 1Pack(8Roll) 1 80(2480) 35079992 8.99 SGD
In stock
Acrylic 18 1Pack(7Roll) 1 80(2480) 35081654 8.99 SGD
In stock
Acrylic 21 1Pack(6Roll) 1 80(2480) 35081663 8.99 SGD
In stock
Acrylic type 24 1Pack(5Roll) 1 80(2480) 35081672 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
I use it as a cover to apply sealing on the wall of a veranda handrail.
5
From Japan
On 2017-11-02 17:34:33
I understood that there was adhesion more than the masking tape that I had purchased before and there is a notation for sandstone siding.
This review is about item#35081654.
Masking etc.
1
From Japan
On 2017-09-02 09:35:40
Adhesive strength is hard to use because glue remains on the object to be pasted halfway.
This review is about item#35081654.
Exterior wall sealing construction
5
From Japan
On 2016-03-29 14:34:33
Adhesion and easy to use
This review is about item#35081663.
Curing work or masking operation
4
From Japan
On 2015-06-16 15:08:37
I am happy with the quality of products, but I'm happy if you can sell box units instead of 7 units and raise the discount rate.
This review is about item#35081654.

Related Products