Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

New, Bevel Drill

5.00 (1)
Caution
If the processed material soft, aluminum alloys, copper alloys, high ductility (stickiness), please please use chamfering drill.
Purpose
For hard and not sticky material.
Blade Angle (degree)
90
Shank Dimension
8
Specification
Straight shank
...see all>
Product Options
ADD TO CART
Overall Length (mm) Chamfering Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Chamfering Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55 1.5 to 7 1PC 1 07-ST8-90 10046452 53.99 SGD
In stock
65 2 - 15 1PC 1 15-ST8-90 10046461 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stainless steel countersinking
5
From Japan
On 2010-09-06 18:33:09
It is this for difficult processing materials such as stainless steel. Durability is different from other products that are cheating with coating etc.
This review is about item#10046461.

Related Products