Buy more than* S$200* and get FREE SHIPPING

Carbide Panel Bit

5.00 (2)
Purpose
Cutting and drilling work of plywood, wood board(OSB, MDF, particle board etc.), laminated lumber, plaster board, plastics, and resin. Pilot hole drilling of socket box.
2014 TRUSCO Published Page
1-0155
Effective Cutting Capacity (mm)
(A thickness of about 51 with an electric drill, a thickness of about 12 at a charge) gypsum board thickness up to 20 either plywood
Blade Diameter (phi mm)
6
Point Angle (Degree)
120
Blade Length (mm)
21
Overall Length (mm)
53
Shaft Diameter (phi mm)
Hexagonal axis 6.35
Compatible Models
Charging drill driver, impact driver charge, electric drill
TRUSCO Part Number
337-5218
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TP-6 10044526 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Aperture
5
From Japan
On 2017-04-22 15:37:45
I got it because it was cheap and quickly available. I hope to work with you in the future.
This review is about item#10044526.
In the veneer opening
5
From Japan
On 2014-05-26 23:11:32
When detaching the protective tube attached at the beginning, there is a possibility of cutting your finger if you are not stiffly careful ... The part of the blade is unexpectedly sharp, so please be careful
This review is about item#10044526.

Related Products