Buy more than* S$200* and get FREE SHIPPING

Purpose
Tile cutting
...see all>
Product Options
ADD TO CART
Tip Width (mm) Blade Thickness (mm) Outer Diameter (phi mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Width (mm) Blade Thickness (mm) Outer Diameter (phi mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.0 1.4 125 22.0 1Sheet 1 SC-5 10044675 119.90 SGD
Shipped after 2017-11-29
5.0 1.6 204 25.4 1Sheet 1 SC-8 10044702 199.90 SGD
Shipped after 2017-11-30
4.0 1.4 80 20.0 1Sheet 1 SC-3 10044666 68.48 SGD
Shipped after 2017-11-30
5.0 1.4 150 22.0 1Sheet 1 SC-6 10044684 129.90 SGD
Shipped after 2017-11-29
5.0 1.6 180 25.4 1Sheet 1 SC-7 10044693 199.90 SGD
Shipped after 2017-11-29
5.0 1.4 100 20.0 1Sheet 1 SC-4S 10044711 59.49 SGD
Shipped after 2017-11-30
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of Genbu stone tile
4
From Japan
On 2014-07-14 08:53:10
There are many selection types for general 100 mm, but there are not many for 80 mm products. Among them, I selected and used a cutter of Sanjyo diamond. The result was good. However, since this cutting work is personal DIY, there is no need for continued purchase. It is a very good product for multipurpose cutting including tiles.
This review is about item#10044666.
Tile cut
4
From Japan
On 2013-12-01 17:08:09
I met up with a terrible eyes using metal for cutting the tiles (there is a bit of ignorance) · · · After all, the exclusive cutter is different, satisfied that we could cut beautifully! It is!
This review is about item#10044684.

Related Products