Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Parts Box, "Super Pitch Clear"

5.00 (5)
Type
Free
Material
Copolymer
...see all>
Product Options
ADD TO CART
Inside Dimension (Length x Width x Height) (mm) Outer Dimensions (Length L x Width W x Height H) (mm) Color Dimensions (Length L x Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Dimension (Length x Width x Height) (mm) Outer Dimensions (Length L x Width W x Height H) (mm) Color Dimensions (Length L x Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
190x134x34 201x149x39 Clear 201x149x39 1PC 1 SP-1500F 47313357 4.99 SGD
In stock
220x105x28 233x127x34 Clear 233x127x34 1PC 1 SP-2300F 47313393 4.99 SGD
In stock
- - - 300x206x39 1PC 1 SP-3000F 10042191 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Sample case
5
From Japan
On 2017-11-29 12:15:52
It looks good, and both rigidity and durability are as expected. I often use it.
This review is about item#47313357.
For hobby fishing, lure carrying
5
From Japan
On 2017-05-28 21:30:15
Because it is cheap, durable and easy to use, I have used many from before.
This review is about item#10042191.
Product sample case
5
From Japan
On 2016-07-19 15:29:14
Both strength and appearance are satisfied.
This review is about item#10042191.
I use it for the product case.
5
From Japan
On 2014-03-08 09:55:37
I want some more strength.
This review is about item#10042191.
To put the parts
5
From Japan
On 2013-12-27 15:57:02
I am thankful because it is close to the size I was looking for.
This review is about item#10042191.

Related Products